Shop All Hand Dryers
Excel
XL-SB-ECO 110/120 XLERATOReco Stainless Steel Cover Energy Efficient No Heat Hand Dryer
Mfr # 136XLSBECOA
Zoro # G711582427
product price: $1,587.99
/ea
Free Shipping & Returns
$1,587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excel
- MFR # 136XLSBECOA
- Zoro # G711582427
- Country of Origin United States
- Category Hand Dryers
Description
The high-speed energy-efficient Excel XL-SB-ECO 110/120 XLERATOReco stainless steel cover energy efficient no heat hand dryer uses no heat technology to dry hands quickly in about 10 seconds so your customers can be on their way. Operating on only 500 watts it's one of the top energy-efficient hand dryers on the market. It has a low draw of amps allowing it to be installed on one 20 amp circuit which significantly reduces installation time and costs. The simple mounting system makes it easy to install on any wall in your bathroom and its attractive stainless steel exterior fits in with any restroom's decor.This dryer includes adjustable speed settings sound control and an externally visible service LED. It's intuitive to use and offers a more cost effective solution than alternative paper methods. Plus this dryer is the perfect way to convey your establishment's eco-friendly standards to customers. This dryer will greatly aid your facility's sustainability and hygiene standards. The XLERATOReco line is also Building Green approved and helps qualify for several LEED credits assisting your facility in lowering its carbon footprint. This unit requires a 110/120V electrical connection for operation.Overall Dimensions:Width: 11 3/4''Depth: 6 11/16''Height: 12 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO 1-1/4 Lift/Turn Drain (03-4805)
- ZORO SELECT 5/8" Compression Low Lead Brass Sleeve (700060-10)
- DELTA DeLuca, Liqud Dispensr, ArStinles (RP50781AR)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/2" MNPT - 24" L (ZUSA-PF-1186)
- DYSON Brushed, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (HU03)
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-1.1N-208-277V)
- DYSON Antimicrobial, Yes ADA, 200 to 240 VAC, Automatic Hand Dryer (HU02)
- BOBRICK B750115V White Hand Dryer (B750-115V)
- SANIFLOW WALL GUARD FOR HAND DRYER - BLACK (KTWB)
- WORLD DRYER Brushed Stainless, No ADA, 110 to 120 VAC, Automatic Hand Dryer (K-973P2)
- SANIFLOW PUSH-BUTTON HAND DRYER - WHITE CAST-IRON (E85-UL)
- Excel Hand Dryers