Shop All Hand Dryers
Excel
XL-SB 110/120 XLERATOR Stainless Steel Cover High Speed Hand Dryer - 110/120V 1500W
Mfr # 136XLSBA
Zoro # G811518401
product price: $1,645.99
/ea
Free Shipping & Returns
$1,645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excel
- MFR # 136XLSBA
- Zoro # G811518401
- Country of Origin United States
- Category Hand Dryers
Description
Provide a quick drying solution for customers with this Excel XL-SB 110/120 XLERATOR stainless steel cover high speed hand dryer. This hand dryer packs 1500 watts of heating power while accelerating air at 1600 LFM to remove leftover water on hands in just 8 seconds. It can provide up to 95% cost savings if you switch from using alternative paper towel methods.For additional convenience it comes standard with adjustable speed sound controls and adjustable heat settings. You can set the dryer to high medium low or off depending on your needs. Plus the externally visible service LED light allows for intuitive use. Thanks to its low 80 dB operating level it won't disrupt conversation by making too much noise. This unit comes equipped with a built-in noise reduction nozzle to ensure peak performance at minimal noise levels. Consider adding an optional HEPA filtration system to improve sanitary hand drying. This dryer is the perfect addition if you're looking for a cost effective solution to dry hands in your establishment. Best of all installing it in your business can also help you qualify for several LEED credits while creating a way for your facility to reduce its carbon footprint. This unit requires a 110/120V electrical connection for operation.Overall Dimensions:Width: 11 3/4''Depth: 6 11/16''Height: 12 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Drop-In Sink, Drop-In Mount, 4 Hole, Lustrous Highlighted Satin Finish (LR29184)
- KOHLER Eclectic Robe Hook (26500-CP)
- AMERICAN STANDARD Faucet Supply Hose (A923672-0070A)
- WATTS Pressure Regulator, 1/2 In, 1 to 25 psi (1/2 LF 26AA)
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-ECO-1.1N-208-277V)
- SANIFLOW WALL GUARD FOR HAND DRYER - BLACK (KTWB)
- DYSON Antimicrobial, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer (HU02)
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-ECO-1.1-208-277V)
- DYSON AIRBLADE 301828-01, V Hand Dryer HU02, 110-127V White (307173-01)
- XLERATOR Hand Dryer, XL-W-110, White Epoxy, 110-120V (602161)
- WORLD DRYER Epoxy, Yes ADA, 100 to 240 VAC, Automatic Hand Dryer (083000000)
- Excel Hand Dryers