No Product Image Available

Excel

XL-GR-ECO 110/120 XLERATOReco Graphite Textured Cover Energy Efficient No Heat Hand Dryer


product price: $1,132.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Excel
  • MFR # 136XLGRECOA
  • Zoro # G011594915
  • Country of Origin United States
  • Category Hand Dryers

Description

The high-speed energy-efficient Excel XL-GR-ECO 110/120 XLERATOReco graphite textured cover energy efficient no heat hand dryer uses no heat technology to dry hands quickly in about 10 seconds so your customers can be on their way. It operates on only 500 watts making it one of the top energy-efficient hand dryers on the market. It has a low draw of amps allowing it to be installed on one 20 amp circuit which significantly reduces installation time and costs. Its simple mounting system makes it easy to install on any wall in your bathroom and its attractive graphite exterior fits in with any restroom's decor.The dryer includes adjustable speed sound control and an externally visible service LED. It's intuitive to use and offers a more cost effective solution than alternative paper methods. Plus this dryer is the perfect way to convey your establishment's eco-friendly standards to customers. This dryer will greatly aid your facility's sustainability and hygiene standards. It is on the cutting edge of restroom hygiene boasting a HEPA filtration system that is proven to remove 99.97% of potentially present bacteria from the air. The XLERATOReco line is also Building Green approved and helps qualify for several LEED credits helping your facility reduce its carbon footprint. This unit requires a 110/120V electrical connection for operation.Overall Dimensions:Width: 11 3/4''Depth: 6 11/16''Height: 12 11/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.