Shop All Hand Dryers
Excel
XL-BW-ECO 208/277 XLERATOReco White Thermoset Resin Energy Efficient No Heat Hand Dryer
Mfr # 136XLBWECOQ
Zoro # G411594980
product price: $977.99
/ea
Free Shipping & Returns
$977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excel
- MFR # 136XLBWECOQ
- Zoro # G411594980
- Country of Origin United States
- Category Hand Dryers
Description
The high-speed energy-efficient XL-BW-ECO 208/277 XLERATOReco white thermoset resin energy efficient no heat hand dryer uses no heat technology to dry hands quickly in about 10 seconds so your customers can be on their way. It operates on only 500 watts making it one of the top energy-efficient hand dryers on the market. It has a low draw of amps allowing it to be installed on one 20 amp circuit which significantly reduces installation time and costs. Its simple mounting system makes it easy to install on any wall in your bathroom and its attractive white exterior fits in with any restroom's decor.The dryer includes adjustable speed sound control and an externally visible service LED. It's intuitive to use and offers a more cost effective solution than alternative paper methods. Plus this dryer is the perfect way to convey your establishment's eco-friendly standards to customers. This dryer will greatly aid your facility's sustainability and hygiene standards. It is on the cutting edge of restroom hygiene boasting a HEPA filtration system that is proven to remove 99.97% of potentially present bacteria from the air. The XLERATOReco line is also Building Green approved and helps qualify for several LEED credits helping your facility reduce its carbon footprint. This unit requires a 208/277V electrical connection for operation.Overall Dimensions:Width: 11 3/4''Depth: 6 11/16''Height: 12 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/4 Inch x 1 Inch Threaded x Threaded PVC Bushing SCH 40 (8113576)
- KNIPEX TubiX Pipe Cutter 7 (90 31 02 SBA)
- GENERAL WIRE SPRING General Wire HECS 5 Piece Cutter Set for Hand Held Units (HECS)
- LEGEND VALVE 1/2" T-16 40 MESH SCREEN (105-713)
- WORLD DRYER Hand Dryer (EXT7-M)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (K-974P2)
- BOBRICK Bobrick TrimLine Automatic Surface Mount Hand Dryer, ADA Compliant, Black Stainless, 115V (B-7128 115V)
- ALPINE INDUSTRIES Willow Commercial Black High Speed Automatic Electric Hand Dryer (405-10-BLA)
- WORLD DRYER Hand Dryer, Gray, SS Cover (Q-973A2)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, Stainles Steel Brushed, 120V (ALP400-10-SSB)
- XLERATOR Noise-Reducing Nozzle, Gray, Plastic (62.2)
- Excel Hand Dryers