Shop All Hand Dryers
Excel
XL-BW 208/277 XLERATOR White Thermoset Resin Cover High Speed Hand Dryer - 208/277V 1500W
Mfr # 136XLBWQ
Zoro # G511517667
product price: $1,035.99
/ea
Free Shipping & Returns
$1,035.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excel
- MFR # 136XLBWQ
- Zoro # G511517667
- Country of Origin United States
- Category Hand Dryers
Description
Whether at the backofhouse handwashing station or in the first floor restroom an electric hand dryer is the sustainable ecofriendly alternative to using disposable paper towels. Plus this particular model is especially powerful and intuitive taking just 8 seconds to dry hands after washing and operating at only 80 dB for comfortable quiet drying. With adjustable settings and a durable white resin cover this Excel hand dryer is a musthave unit in any business! Fast & Efficient : This hand dryer packs 1500 watts of heating power while accelerating air at 1600 LFM to remove leftover water on hands in just 8 seconds. It can provide up to 95% cost savings if you switch from using alternative paper towel methods. Plus installing it in your business can also help you qualify for several LEED credits while creating a way for your facility to reduce its carbon footprint! Adjustable Settings : For additional convenience it comes standard with adjustable speed sound controls and adjustable heat settings. You can set the dryer to high medium low or off depending on your needs. Quiet & Intuitive Operation : The externally visible service LED light allows for intuitive use. Thanks to its low 80 dB operating level it won't disrupt conversation by making too much noise. To create an even quieter air flow consider pairing it with an optional noise reduction nozzle or HEPA filtration system sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (1MNN3)
- 3M AQUA-PURE Quick Connect Filter, 2.5 gpm, 0.2 Micron, 4-1/2" O.D., 4 1/2 in H (5613432)
- ZURN Vitreous China Lavatory Sink With Faucet, Drop In, Bowl Size 8-7/8" (Z5114.119.1.07.00.0)
- TOTO Aquia IV Elongated Skirted Toilet Bowl Cotton White (CT446CEGN#01)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-1.1N-H-110-120V)
- XLERATOR HEPA Filter Retrofit Kit, Blck, Metal Mesh (40525)
- DYSON Antimicrobial, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer (HU02)
- XLERATOR Noise-Reducing Nozzle, Gray, Plastic (62.2)
- DYSON Brushed, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer (WD04)
- DYSON AIRBLADE HEPA Filter for AB02/04/06/14 (925985-02)
- SANIFLOW WALL GUARD FOR HAND DRYER - BLACK (KTWB)
- Excel Hand Dryers