Shop All Hand Dryers
Excel
TA-SB ThinAir High-Efficiency Hand Dryer with Brushed Stainless Steel Cover - 120V 950W
Mfr # 136TASBA
Zoro # G211517837
product price: $1,316.99
/ea
Free Shipping & Returns
$1,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excel
- MFR # 136TASBA
- Zoro # G211517837
- Country of Origin United States
- Category Hand Dryers
Description
Ensure your customers and employees can dry their hands without touching frequently-used levers with the Excel TA-SB ThinAir high-efficiency hand dryer! For your convenience the quick 14 second dry time is matched with an energy efficient maximum requirement of 950W during use keeping hands dry and your energy bill low. Plus with variable heat settings the unit allows you to choose between high medium low and no heat providing you with even more control over your energy consumption.Made of durable brushed stainless steel the dryer is designed to be surface mounted. It features adjustable speed and sound control to offer more versatility and a washable pre-filter to enable greater sanitation. Perfect for hand wash stations and restrooms this dryer is a smart addition to offices schools and businesses! Best of all installing it in your business can also help you qualify for several LEED credits while creating a way for your facility to reduce its carbon footprint. This unit requires a 120V electrical connection for operation.Overall Dimensions:Width: 9 5/32''Depth: 4''Height: 13 15/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Reducing Coupler, 1/4 x 1/8 In, HDPE, PK10 (C4-2HDPE)
- SMITH-COOPER Elbow, 90 deg, 1", 125, Brz Nl (4385001910)
- ANVIL 3" x 2" x 3" FNPT Galvanized Reducing Tee (0311056006)
- TOUGH GUY Black Toilet Floor Mat 18-29/64" W x 20-3/8" L, 1-11/16" (49EV66)
- SANIFLOW AUTOMATIC HAND DRYER - GOLD (E88AO-UL)
- ALPINE INDUSTRIES Stainless Steel Hand Dryer Wall Guard (400-WALLG)
- WORLD DRYER Hand Dryer, 208-240V, Aluminum, White (J4-974A3)
- WORLD DRYER Hand Dryer, White, Al Cover (Q-974A2)
- DYSON Brushed, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (HU03)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-ECO-110-120V)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-ECO-1.1N-110-120V)
- Excel Hand Dryers