Shop All Hand Dryers
Excel
TA-SB-H ThinAir High-Efficiency Hand Dryer
Mfr # 136TASBH
Zoro # G211517820
product price: $1,703.99
/ea
Free Shipping & Returns
$1,703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excel
- MFR # 136TASBH
- Zoro # G211517820
- Country of Origin United States
- Category Hand Dryers
Description
Ensure your customers and employees can dry their hands without touching frequently-used levers with this Excel TA-SB ThinAir high-efficiency hand dryer! For your convenience the quick 14 second dry time is matched with an energy-efficient maximum requirement of 950W during use keeping hands dry and your energy bill low. Plus with variable heat settings the unit allows you to choose between high medium low and no heat providing you with even more control over your energy consumption. This model includes a HEPA filter to removes 99.99% of viruses and 99.97% of bacteria at 0.3 microns from the airstream.Made of durable brushed stainless steel this dryer is designed to be surface mounted. It features adjustable speed and sound control to offer more versatility and it has a washable pre-filter to enable greater sanitation. Best of all installing it in your business can also help you qualify for several LEED credits while creating a way for your facility to reduce its carbon footprint. This unit requires a 110/120V electrical connection for operation.Overall Dimensions:Width: 9 3/16''Depth: 4''Height: 13 15/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Vseries Plug SS, 1/2", FNPTF, 1/2" (V4F4-SS-E)
- WATTS Push Fit Adapt 1/2Od X 1/2Mpt (PL-3036)
- ANVIL 1-1/2" x 1" FNPT Galvanized Reducer (0311088405)
- LEGRIS Pipe Fitting, 14 mm, Standard, Brass (0136 08 13)
- WORLD DRYER NOVA Hand Dryer, 110-240V, Aluminum, White (083000000)
- BOBRICK B750115V White Hand Dryer (B750-115V)
- EXCEL DRYER Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-SBV-ECO-1.1N-208-277V)
- SANIFLOW SPEEDFLOW PLUS HAND DRYER - SATIN STAINLESS STEEL (M17ACS-UL)
- ALPINE INDUSTRIES Willow Commercial Black High Speed Automatic Electric Hand Dryer (405-10-BLA)
- EKCOS INNOVATIONS Dryer Buddy Hand Dryer Drip Guard/Air Freshener (DB-01)
- EXCEL DRYER Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-C-ECO-110-120V)
- Excel Hand Dryers