Shop All Hand Dryers
Excel
TA-GR ThinAir High-Efficiency Hand Dryer with Graphite Steel Cover - 110/120V 950W
Mfr # 136TAGR
Zoro # G711517948
product price: $1,025.99
/ea
Free Shipping & Returns
$1,025.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excel
- MFR # 136TAGR
- Zoro # G711517948
- Country of Origin United States
- Category Hand Dryers
Description
Ensure your customers and employees can dry their hands without touching frequently-used levers with this Excel Dryer ThinAir high-efficiency hand dryer! For your convenience the quick 14 second dry time is matched with an energy-efficient maximum requirement of 950W during use keeping hands dry and your energy bill low. Plus with variable heat settings the unit allows you to choose between high medium low and no heat providing you with even more control over your energy consumption.Made of durable steel with a textured graphite painted finish this dryer is designed to be surface mounted. It features adjustable speed and sound control to offer more versatility and it has a washable pre-filter to enable greater sanitation. Best of all installing it in your business can also help you qualify for several LEED credits while creating a way for your facility to reduce its carbon footprint. This unit requires a 110/120V electrical connection for operation.Overall Dimensions:Width: 9 3/16''Depth: 4''Height: 13 15/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAC 120V-AC 1/2IN 150PSI NPT PNEUMATIC SOLENOID VALVE (6521B-211-PM-111DA)
- WATTS Steam Safety Relief Valve, 2-3/4 in. (0006275)
- KOHLER Artifacts 1H Kitchen W/Pd Spry (99260-TT)
- MILWAUKEE TOOL 1-1/4" M18 ProPEX Expansion Head (49-16-2610)
- STIEBEL ELTRON Ulronic Hand Dryer, SS, 120V, .985kW (ULTRONIC 1 S)
- BOBRICK B7120115V White Hand Dryer (B7120-115V)
- GLOBAL INDUSTRIAL High Velocity Vertical Hand Dryer, Touch Free, 750W, 110-120V (640955)
- DYSON AIRBLADE HEPA Filter for AB02/04/06/14 (925985-02)
- SANIFLOW JUNIOR PLUS HAND DRYER - WHITE (M88APLUS-UL)
- DYSON Antimicrobial, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer (HU02)
- WORLD DRYER World Dryer® VERDEdri® Hi-Speed Hand Dryer, ADA Compliant, Black Aluminum, 120-277V (Q-162A2)
- Excel Hand Dryers