Shop All Hand Dryers
Excel
TA-ABS ThinAir High-Efficiency Hand Dryer with White ABS Cover - 110/120V 950W
Mfr # 136TAABSA
Zoro # G811517978
product price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excel
- MFR # 136TAABSA
- Zoro # G811517978
- Country of Origin United States
- Category Hand Dryers
Description
Ensure your customers and employees can dry their hands without touching frequently-used levers with the Excel Dryer ThinAir high-efficiency hand dryer! For your convenience the quick 14 second dry time is matched with an energy efficient maximum requirement of 950W during use keeping hands dry and your energy bill low. Plus with variable heat settings the unit allows you to choose between high medium low and no heat providing you with even more control over your energy consumption.Made of durable white ABS plastic with an antimicrobial additive to keep its surfaces sanitary the dryer is designed to be surface mounted. It features adjustable speed and sound control to offer more versatility and a washable pre-filter to enable greater sanitation. Best of all installing it in your business can also help you qualify for several LEED credits while creating a way for your facility to reduce its carbon footprint. This unit requires a 110/120V electrical connection for operation.Overall Dimensions:Width: 9 5/32''Depth: 4''Height: 13 15/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 3-1/8" Id X 1" Armaflex Pipe Insul. 30/Ctn (APT31810)
- SPRINGER PARTS PV SVP 2000 S/O 3.0" , EPDM X270E; Replaces Sudmo Part# 2010376 (2010376SP)
- RINNAI 39" Non Condensing Vent Extension Piece, 3x5 Concentric (224053)
- ZORO SELECT Socket Weld, Black Forged Steel Tee, Class 3000 (1MNR6)
- XLERATOR HEPA Replacement Filter, Black, Metal Mesh (40520)
- WORLD DRYER Hand Dryer (EXT7-M)
- WORLD DRYER Brushed Stainless, No ADA, 110 to 120 VAC, Automatic Hand Dryer (K-973P2)
- GLOBAL EQUIPMENT High Velocity Automatic Thin Hand Dryer, ADA, Brushed Stainless, 120V (ThinDry KW-1038)
- SANIFLOW SPEEDFLOW PLUS HAND DRYER - WHITE (M17A-UL)
- XLERATOR HAND DRYER Tamper Proof Bolt (XL3)
- WORLD DRYER Painted, No ADA, 120/208/240 VAC, Automatic Hand Dryer (093000000)
- Excel Hand Dryers