Shop All Sealing Film
Excel Scientific
ThermalSeal Ministrips, Non-Sterile, 200/pk, 200PK
Mfr # 202509
Zoro # G205299718
product price: $89.59
/pk 200, $0.45/ea
Free Shipping & Returns
$89.59
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
- Brand Excel Scientific
- MFR # 202509
- Zoro # G205299718
- Country of Origin United States
- Category Sealing Film
Description
ThermalSeal MiniStrips provide a quick and cost effective method for selectively sealing one or two 8-well rows when using PCR plates for small runs. Made of resistant polypropylene film with a strong adhesive for firm bonding to plates. Adhesive films are specially designed for use as microplate covers. Prevent sample evaporation and contamination in sensitive PCR applications. RNase/DNase free. It is thermostable and functional from -40°C to +120°C at 75% humidity.Strips measure 19.0 x 103.2 mm, including two removable positioning tabs. Length without tabs is 82.6 mm.ThermalSeal is a Trademark of Excel Scientific, Inc.
Film/Foil Thickness: Polypropylene 50.8Î1⁄4m / 2mil Adhesive Thickness: Acrylic 24.1Î1⁄4m / 0.95milShipping Weight: 0.75 lbs
Shipping Dimensions: 4.00 x 4.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Film/Foil Thickness: Polypropylene 50.8Î1⁄4m / 2mil Adhesive Thickness: Acrylic 24.1Î1⁄4m / 0.95milShipping Weight: 0.75 lbs
Shipping Dimensions: 4.00 x 4.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
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
- ARGOS TECHNOLOGIES Aspiration System, 1L, 14in H x 10in D (MV000)
- UNITED SCIENTIFIC Burette Clamp With Boss Head, Coated Jaw (COBR3-FR)
- MITUTOYO Makers Microscope, 52x152mm Table Size (176-818A)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack, Labware Imprinting: Machine Oil (24J914)
- EXCEL SCIENTIFIC SealPlate Sealing Films, Clear, Non-Sterile, 100/pk, 100PK (202502)
- EXCEL SCIENTIFIC Alumaseal Sealing Film, Non-Sterile, 100/pk, 100PK (202535)
- HEATHROW SCIENTIFIC Parafilm Dispenser, 6.7" L, 4.5" W (120667)
- DIVERSIFIED BIOTECH DuraSeal Lab Stretch Film, 4"x250' (164250)
- HEATHROW SCIENTIFIC Film, Roll, 4 In. W, 250 ft. L (HS234526C)
- HEATHROW SCIENTIFIC Parafilm Dispenser, 6.7" L, 4.5" W (120758)
- SCIENTIFIC SPECIALTIES PCR Plate Sealing Mat, 96 well 5/PK (141350)
- Excel Scientific Labware