Shop All Lab Dishes
Excel Scientific
SealPlate SealMate Dispenser Kit, Sterile
Mfr # 202552
Zoro # G205299688
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.25 in
- Width 8 in
- Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Excel Scientific
- MFR # 202552
- Zoro # G205299688
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 4.25 in |
Width | 8 in |
Height | 2.5 in |
Description
SealMate Adhesive Sealing Film system features a unique method of applying sealing film on plates. SealMate provides fast, efficient and reliable seal on a plate without contamination. Film is available in roll format and reduces waste since it is supplied without protective backing or liner. Dispenser also functions as sealing paddle. Kit is supplied with 2 rolls of film and dispenser. SealMate film minimizes evaporation, prevents contamination between well, and products secure seal. Film is stable at -40° to +120°C. Roll contains film to cover 100 plates.SealPlate and SealMate are Trademarks of Excel Scientific, Inc.Ideal for ELISA/EIA, Incubation, General Use Convenient film dispensing3X Faster sealing than individual sheetsReduce waste - no protective liner to remove
Film/Foil Thickness: Polyester 50.8Î1⁄4m / 2mil Adhesive Thickness: Acrylic 26.7Î1⁄4m / 1.05milShipping Weight: 2.2044 lbs
Shipping Dimensions: 8.00 x 2.50 x 4.25
Research or further manufacturing use only, not for food or drug use.
Film/Foil Thickness: Polyester 50.8Î1⁄4m / 2mil Adhesive Thickness: Acrylic 26.7Î1⁄4m / 1.05milShipping Weight: 2.2044 lbs
Shipping Dimensions: 8.00 x 2.50 x 4.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Conductivity Standard, Plastic (30100444)
- LAB SAFETY SUPPLY Dropper Bottle, 125mL, Clear, Round, PK8 (5YHL0)
- AMSCOPE 300 Blank Microscope Slides + 300 Square Cover Slips (BS-300P-300S)
- ADVANTECH MANUFACTURING Pan, Brass, 8 In, Half Ht (PB8H)
- QORPAK Moisture Pan, Dia. 5 In, PK1000 (234795)
- CELLTREAT Tissue Culture Plate, Sterile, 6-Well (229105)
- HEATHROW SCIENTIFIC Dual Solution Reservoir, Natural, PK25 (HS20821A)
- SCIENTIFIC SPECIALTIES Deep Well Plates, 96 Wells, Round, 2.0ml, 5/pk, 5PK (162522)
- DYNALON Sterile Petri Dish, Polystyrene, PK480 (402024-0000)
- CELLTREAT CELLTREAT® 150mm x 20mm Petri Dish, Sterile (229653)
- SYNTHWARE CRUCIBLE, GOOCH, LOW FORM, 30mL, 30mm, MEDIUM (F773030M)
- Excel Scientific Lab Dishes