Shop All Sealing Film
Excel Scientific
SealPlate Sealing Films, Clear, Non-Sterile, 100/pk, 100PK
Mfr # 202502
Zoro # G005256836
product price: $87.59
/pk 100, $0.88/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excel Scientific
- MFR # 202502
- Zoro # G005256836
- Country of Origin United States
- Category Sealing Film
Description
Adhesive films are specially designed for use as microplate covers. SealPlate 50 μm thickness polyester sealing films minimize evaporation, prevent spillage and contamination between wells, and provide a secure seal, not just a cover. Secure sealing of all wells eliminates "edge effects" in sensitive ELISA assays. SealPlate sealing films can also be used with tissue-culture plates for short-term storage, incubation, and containment of biohazards. SealPlate sealing films are non-pierceable. Each SealPlate sealing film measures 79.4 x 146.1 mm. SealPlate is a Trademark of Excel Scientific, Inc.
Dimensions (inches): 4 3/4 x 3 1/8 x 7/8 Sealing surface is 2ml thickTemperature Range: -40°C to +120°CFilm/Foil Thickness: Polyester 50.8Î1⁄4m / 2mil Adhesive Thickness: 26.7Î1⁄4m / 1.05mil Prevent evaporation Thermostable adhesive 100 per package For ELISA/EIA assays and incubations Quickly seals microplatesShipping Weight: 0.6799 lbs
Shipping Dimensions: 6.50 x 3.62 x 1.25
Research or further manufacturing use only, not for food or drug use.
Dimensions (inches): 4 3/4 x 3 1/8 x 7/8 Sealing surface is 2ml thickTemperature Range: -40°C to +120°CFilm/Foil Thickness: Polyester 50.8Î1⁄4m / 2mil Adhesive Thickness: 26.7Î1⁄4m / 1.05mil Prevent evaporation Thermostable adhesive 100 per package For ELISA/EIA assays and incubations Quickly seals microplatesShipping Weight: 0.6799 lbs
Shipping Dimensions: 6.50 x 3.62 x 1.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Soap Refills, Foam, f/ES6 Dispenser, 1200ml, Blue, PK 2 (GOJ647002)
- ZORO SELECT Stirring Rods, Glass, 10 In, PK12 (GSR010)
- RPI Phosphate Buffered Saline, 5 L (P32060-5000.0)
- AMSCOPE 8W Stereo Microscope Fluorescent Ring Light (FRL8)
- EXCEL SCIENTIFIC Alumaseal Sealing Film, Non-Sterile, 100/pk, 100PK (202535)
- LEWISBINS ORBIS Flipak® Distribution Container FP403 - 27-7/8 x 20-5/8 x 15-5/16 Gray (FP403Gray)
- LEWISBINS ORBIS Flipak® Distribution Container FP403 - 27-7/8 x 20-5/8 x 15-5/16 Blue (FP403Blue)
- HEATHROW SCIENTIFIC Parafilm Dispenser, 6.7" L, 4.5" W (120668)
- BEMIS Parafilm M, 2 x 250 Roll (164992)
- HEATHROW SCIENTIFIC Parafilm Dispenser, Green (246710)
- DIVERSIFIED BIOTECH DuraSeal Lab Stretch Film, 4"x250' (164250)
- Excel Scientific Sealing Film