Shop All Hand Dryers
Excel Dryer
Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer
Mfr # XL-GRV-ECO-208-277V
Zoro # G5884230
original price:
$936.14
37% off
new price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Integral
- Cover Material Zinc Diecast
- Dryer Activation Automatic
- Dry Time 10 sec
- Amps 5.6/6.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excel Dryer
- MFR # XL-GRV-ECO-208-277V
- Zoro # G5884230
- UPC # 700251133402
- Country of Origin United States
- Category Hand Dryers
Dimensions
Depth | 6 45/64 in |
Width | 11 3/4 in |
Height | 12 45/64 in |
Overall Height | 12 3/4 in |
Overall Width | 11 3/4 in |
Overall Depth | 6 3/4 in |
Description
Hand Dryer, Dry Time 10 sec, Cover Material Zinc Diecast, Color Gray, ADA Compliant No, Sound Level 68 to 77 dBA, Voltage 208 to 277V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Textured Graphite, Standards RoHS, UL/CUL Listed, Includes Tamper Proof Wrench, Air Flow Rate 19,000 lfm, Maximum Air Temperature 135 Degrees F, Features Not Applicable, Product Type Hand Dryer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, MNPT, 1/4" Pipe Size (4-4 ME-B)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 10mm Tube Size, Black (ZUSA-TF-PTC-470)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 7-1/4 in. Diameter Plastic Bellshape Chrome (25-pk) (107BC P25)
- MILWAUKEE TOOL M18 1 1/2" Jaw (49-16-2654)
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-ECO-208-277V)
- EXCEL DRYER Smooth, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (TA-SB-110-120V)
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-ECO-110-120V)
- EXCEL DRYER Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-SBV-1.1N-208-277V)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-ECO-110-120V)
- EXCEL DRYER Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-GRV-ECO-1.1N-208-277V)
- DYSON Antimicrobial, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer (HU02)
- Excel Dryer Hand Dryers