Shop All Hand Dryers
Excel Dryer
Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer
Mfr # XL-GRV-ECO-1.1N-208-277V
Zoro # G5875331
product price: $550.00
/ea
Free Shipping & Returns
$550.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Integral
- Cover Material Zinc Diecast
- Dryer Activation Automatic
- Dry Time 12 sec
- Amps 5.6/6.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excel Dryer
- MFR # XL-GRV-ECO-1.1N-208-277V
- Zoro # G5875331
- UPC # 700251133419
- Country of Origin United States
- Category Hand Dryers
Dimensions
Height | 12 45/64 in |
Depth | 6 45/64 in |
Width | 11 3/4 in |
Overall Width | 11 3/4 in |
Overall Height | 12 3/4 in |
Overall Depth | 6 3/4 in |
Description
Hand Dryer, Dry Time 12 sec, Cover Material Zinc Diecast, Color Gray, ADA Compliant No, Sound Level 59 to 67 dBA, Voltage 208 to 277V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Textured Graphite, Standards RoHS, UL/CUL Listed, Includes Tamper Proof Wrench, Air Flow Rate 19,000 lfm, Maximum Air Temperature 135 Degrees F, Features Not Applicable, Product Type Hand Dryer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2-1/2" x 2-1/2" x 3/4" NOM C Copper Reducing Tee (611R 21/2X21/2X3/4)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (7517-CP)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4188A104.020)
- KOHLER 48 (26310-BL)
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-ECO-1.1N-208-277V)
- EXCEL DRYER Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-SBV-ECO-1.1N-208-277V)
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-ECO-1.1N-110-120V)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-1.1N-H-110-120V)
- EXCEL DRYER Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-GRV-1.1N-208-277V)
- EXCEL DRYER Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-SBV-1.1N-208-277V)
- EXCEL DRYER Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-SBV-208-277V)
- Excel Dryer Hand Dryers