Shop All Hand Dryers
Excel Dryer
Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer
Mfr # XL-GR-ECO-110-120V
Zoro # G5797911
original price:
$763.94
26% off
new price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Integral
- Cover Material Zinc Diecast
- Dryer Activation Automatic
- Dry Time 10 sec
- Amps 11.3/12.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excel Dryer
- MFR # XL-GR-ECO-110-120V
- Zoro # G5797911
- UPC # 700251133365
- Country of Origin United States
- Category Hand Dryers
Dimensions
Width | 11 3/4 in |
Depth | 6 45/64 in |
Height | 12 45/64 in |
Mounting Hole Diameter | 5/16 in |
Overall Width | 11 3/4 in |
Overall Depth | 6 3/4 in |
Overall Height | 12 3/4 in |
Description
Hand Dryer, Dry Time 10 sec, Cover Material Zinc Diecast, Color Gray, ADA Compliant No, Sound Level 65 to 75 dBA, Voltage 110 to 120V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Textured Graphite, Standards ADA Compliant, EPD Certified, Green Product Certified, GSA, HPD Certified, UL, Includes Tamper Proof Wrench, Air Flow Rate 65 cfm, Maximum Air Temperature 135 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch 90 deg Street Elbow Brass (9316024)
- LEGEND VALVE 1/2" X 4-1/2" CHROME NIPPLE NL (311-067CNL)
- GRUVLOK Rigid Coupling, Ductile Iron, 4", Grooved (0390211597)
- T&S BRASS Arm, Swing, Pre-Rinse, Lead Free For - Part# Ts002882-40 (TS002882-40)
- EXCEL DRYER Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-C-ECO-110-120V)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-ECO-110-120V)
- EXCEL DRYER Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-W-ECO-110-120V)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-ECO-1.1N-110-120V)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-1.1N-H-110-120V)
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-H-110-120V)
- SANIFLOW SPEEDFLOW HAND DRYER - SATIN STAINLESS STEEL (M06ACS-UL)
- Excel Dryer Hand Dryers