Shop All Hand Dryers
Excel Dryer
Smooth, Yes ADA, 208 to 277 VAC, Automatic Hand Dryer
Mfr # TA-ABSV-208-277V
Zoro # G5835669
original price:
$503.68
19% off
new price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Integral
- Cover Material ABS Plastic
- Dryer Activation Automatic
- Dry Time 14 sec
- Amps 3.6/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excel Dryer
- MFR # TA-ABSV-208-277V
- Zoro # G5835669
- UPC # 700251132245
- Country of Origin United States
- Category Hand Dryers
Dimensions
Height | 13 61/64 in |
Depth | 4 in |
Width | 9 11/64 in |
Overall Width | 9 1/8 in |
Overall Height | 14 in |
Overall Depth | 4 in |
Description
Hand Dryer, Dry Time 14 sec, Cover Material ABS Plastic, Color White, ADA Compliant Yes, Sound Level 68 to 74 dBA, Voltage 208 to 277V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Smooth, Standards RoHS, UL/CUL Listed, Includes Tamper Proof Wrench, Air Flow Rate 16,000 lfm, Maximum Air Temperature 141 Degrees F, Features Not Applicable, Product Type Hand Dryer, Current 4 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Schedule 40 1 in. MPT X 1 in. D FPT PVC Plug (PVC 02113 1000)
- LEGEND VALVE 1/2" PRESS COUPLING w/ STOP (450-503P)
- ZORO SELECT 1/2" x 1/8" FNPT Galvanized Reducer (511-330HC)
- ZORO SELECT Hex Bushing, Brass, 1/2 x 1/8 in, NPT (ZUSA-PF-10611)
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-ECO-110-120V)
- EXCEL DRYER Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-C-ECO-110-120V)
- EXCEL DRYER Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-W-1.1N-H-110-120V)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-1.1N-H-110-120V)
- EXCEL DRYER Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-SBV-208-277V)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-1.1N-110-120V)
- EXCEL DRYER Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-GRV-208-277V)
- Excel Dryer Hand Dryers