Shop All Hand Dryers
Excel Dryer
Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer
Mfr # XL-BWV-H-208-277V
Zoro # G2388913
product price: $735.00
/ea
Free Shipping & Returns
$735.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Integral
- Cover Material BMC
- Dryer Activation Automatic
- Dry Time 8 sec
- Amps 5.6/6.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excel Dryer
- MFR # XL-BWV-H-208-277V
- Zoro # G2388913
- UPC # 700251132474
- Country of Origin United States
- Category Hand Dryers
Dimensions
Width | 11 3/4 in |
Height | 12 45/64 in |
Depth | 6 45/64 in |
Overall Width | 11 3/4 in |
Overall Height | 12 3/4 in |
Overall Depth | 6 3/4 in |
Description
Hand Dryer, Dry Time 8 sec, Cover Material BMC, Color White, ADA Compliant No, Sound Level 68 to 77 dBA, Voltage 208 to 277V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter Yes, Includes HEPA Filter Yes, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Smooth, Standards RoHS, UL/CUL Listed, Includes Tamper Proof Wrench, Air Flow Rate 19,000 lfm, Maximum Air Temperature 135 Degrees F, Features Not Applicable, Product Type Hand Dryer, Current 6.2 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Tube, 316SS (CN12S6)
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 316 SS, 3" L (ZUSA-PF-15405)
- KUNKLE VALVE Safety Relief Valve, 1-1/4 x 1-1/2,150psi (6010GFV01-KM0150)
- KOHLER T-Valve (1100372)
- EXCEL DRYER Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-C-110-120V)
- EXCEL DRYER Smooth, Yes ADA, 208 to 277 VAC, Automatic Hand Dryer (TA-ABSV-208-277V)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-1.1N-110-120V)
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-208-277V)
- EXCEL DRYER Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-C-ECO-110-120V)
- EXCEL DRYER Excel Dryer#174; Recess Kit For Xlerator/XceleratorEco Hand Dryers (40502)
- WORLD DRYER Hand Dryer (EXT7)
- Excel Dryer Hand Dryers