Shop All Hand Dryers
Excel Dryer
Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer
Mfr # XL-BWV-ECO-H-208-277V
Zoro # G5832117
product price: $670.00
/ea
Free Shipping & Returns
$670.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nozzle Integral
- Cover Material BMC
- Dryer Activation Automatic
- Dry Time 10 sec
- Amps 5.6/6.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excel Dryer
- MFR # XL-BWV-ECO-H-208-277V
- Zoro # G5832117
- UPC # 700251133112
- Country of Origin United States
- Category Hand Dryers
Dimensions
Depth | 6 45/64 in |
Width | 11 3/4 in |
Height | 12 45/64 in |
Overall Width | 11 3/4 in |
Overall Height | 12 3/4 in |
Overall Depth | 6 3/4 in |
Description
Hand Dryer, Dry Time 10 sec, Cover Material BMC, Color White, ADA Compliant No, Sound Level 68 to 77 dBA, Voltage 208 to 277V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter Yes, Includes HEPA Filter Yes, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Smooth, Standards RoHS, UL/CUL Listed, Includes Tamper Proof Wrench, Air Flow Rate 19,000 lfm, Maximum Air Temperature 135 Degrees F, Features Not Applicable, Product Type Hand Dryer, Current 6.2 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Valve 1/2" 2Way Ss Trim Cv .46 (B208)
- NVENT CADDY Swivel Loop Hanger, HD Adjustable, 5 In (1150500EG)
- ZORO SELECT 2" x 1" Butt Weld 304L SS Concentric Reducer Sch 40 (4381016110)
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 80 (1LMJ9)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-ECO-1.1N-110-120V)
- EXCEL DRYER Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-GRV-1.1N-208-277V)
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-ECO-1.1-208-277V)
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-1.1N-208-277V)
- EXCEL DRYER Excel Dryer 604161AH High Speed Hand Dryer XL-SB-1.1N-H-110-120V - Brushed Stainless Steel (604161AH)
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-1.1N-208-277V)
- DYSON Dyson Airblade® V Back Panel For Dyson Airblade„¢ V Hand Dryer (964691-01)
- Excel Dryer Hand Dryers