Shop All Hand Dryers
Excel Dryer
Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer
Mfr # XL-BWV-ECO-1.1-208-277V
Zoro # G5873800
product price: $505.00
/ea
Free Shipping & Returns
$505.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nozzle Integral
- Cover Material BMC
- Dryer Activation Automatic
- Color White
- Dry Time 12 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excel Dryer
- MFR # XL-BWV-ECO-1.1-208-277V
- Zoro # G5873800
- UPC # 700251133099
- Country of Origin United States
- Category Hand Dryers
Dimensions
Depth | 6 45/64 in |
Width | 11 3/4 in |
Height | 12 45/64 in |
Overall Height | 12 3/4 in |
Overall Width | 11 3/4 in |
Overall Depth | 6 3/4 in |
Description
Hand Dryer, Dry Time 12 sec, Cover Material BMC, Color White, ADA Compliant No, Sound Level 68 to 76 dBA, Voltage 208 to 277V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Smooth, Standards RoHS, UL/CUL Listed, Includes Tamper Proof Wrench, Air Flow Rate 19,000 lfm, Maximum Air Temperature 135 Degrees F, Features Not Applicable, Product Type Hand Dryer, Current 6.2 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, 1" Size, FNPT, 18" Rod L (ACF100)
- LEGEND VALVE 3/4" 45 CHROME ELBOW (310-024CP)
- GROHE Shower Wall Union w Holder, Grohe, Metal (28629000)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 12mm x 1/4" Male BSPT (R) (PL12-02)
- EXCEL DRYER Automatic Hand Dryer, 8 Sec Dry Time, BMC, 65 to 75 dBA, 110 to 120V AC, 1450 W, White (XL-BW-110-120V)
- EXCEL DRYER Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-W-1.1N-H-110-120V)
- EXCEL DRYER Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-SBV-208-277V)
- EXCEL DRYER Xlerator Automatic Hand Dryer, Graphite, 110120V (608161)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-1.1N-110-120V)
- EXCEL DRYER Smooth, Yes ADA, 208 to 277 VAC, Automatic Hand Dryer (TA-ABSV-208-277V)
- DYSON Dyson Airblade® V Back Panel For Dyson Airblade„¢ V Hand Dryer (964691-01)
- Excel Dryer Hand Dryers