Shop All Hand Dryers
Excel Dryer
Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer
Mfr # XL-BWV-1.1N-208-277V
Zoro # G2388819
original price:
$746.55
19% off
new price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Integral
- Cover Material BMC
- Dryer Activation Automatic
- Dry Time 10 sec
- Amps 5.6/6.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excel Dryer
- MFR # XL-BWV-1.1N-208-277V
- Zoro # G2388819
- UPC # 700251132450
- Country of Origin United States
- Category Hand Dryers
Dimensions
Width | 11 3/4 in |
Depth | 6 45/64 in |
Height | 12 45/64 in |
Overall Width | 11 3/4 in |
Overall Height | 12 3/4 in |
Overall Depth | 6 3/4 in |
Description
Hand Dryer, Dry Time 10 sec, Cover Material BMC, Color White, ADA Compliant No, Sound Level 56 to 66 dBA, Voltage 208 to 277V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Smooth, Standards RoHS, UL/CUL Listed, Includes Tamper Proof Wrench, Air Flow Rate 19,000 lfm, Maximum Air Temperature 135 Degrees F, Features Not Applicable, Product Type Hand Dryer, Current 6.2 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STREET ELBOW 45 1-1/4"" B (520-506HC)
- WATERWAY PLASTICS Waterway Plastics WW4134140 22.5 deg Wye 1.5 in. Socket (WW4134140)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5001)
- ZORO SELECT Straight Coupling, Aluminum, 1/4 in (ZUSA-PF-9380)
- EXCEL DRYER Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-GRV-208-277V)
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-208-277V)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-1.1N-H-110-120V)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-1.1N-110-120V)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-ECO-110-120V)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-110-120V)
- WORLD DRYER World Dryer SLIMdri Automatic Hand Dryer, ADA Compliant, White Aluminum, 120-240V (L-974A)
- Excel Dryer Hand Dryers