Shop All Hand Dryers
Excel Dryer
Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer
Mfr # XL-BW-ECO-110-120V
Zoro # G5816881
original price:
$924.00
45% off
new price: $505.00
/ea
Free Shipping & Returns
$505.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Integral
- Cover Material BMC
- Dryer Activation Automatic
- Dry Time 10 sec
- Amps 11.3/12.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excel Dryer
- MFR # XL-BW-ECO-110-120V
- Zoro # G5816881
- UPC # 700251133044
- Country of Origin United States
- Category Hand Dryers
Dimensions
Width | 11 3/4 in |
Height | 12 45/64 in |
Depth | 6 45/64 in |
Mounting Hole Diameter | 5/16 in |
Overall Depth | 6 3/4 in |
Overall Height | 12 3/4 in |
Overall Width | 11 3/4 in |
Description
Hand Dryer, Dry Time 10 sec, Cover Material BMC, Color White, ADA Compliant No, Sound Level 65 to 75 dBA, Voltage 110 to 120V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Smooth, Standards ADA Compliant, EPD Certified, Green Product Certified, GSA, HPD Certified, UL, Includes Tamper Proof Wrench, Air Flow Rate 65 cfm, Maximum Air Temperature 135 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALEFFI 553549A Autofill Boiler Feed (553549A)
- IN-SINK-ERATOR Instant Hot Water Filtration System F-2000S (F-2000S)
- RELIANCE WATER HEATERS Electric Tuneup Kitapcom (100109136)
- APOLLO PEX 1/2 in. Stainless Steel PEX Barb Pro Pinch Clamp (10-Pack), 10PK (PXPRO1210PK)
- EXCEL DRYER Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-C-ECO-110-120V)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-ECO-110-120V)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-ECO-110-120V)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (GRA604161)
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-208-277V)
- EXCEL DRYER Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-GRV-1.1N-208-277V)
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-1.1N-H-110-120V)
- Excel Dryer Hand Dryers