Shop All Hand Dryers
Excel Dryer
Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer
Mfr # XL-BW-1.1N-H-110-120V
Zoro # G2388983
original price:
$883.88
16% off
new price: $735.00
/ea
Free Shipping & Returns
$735.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Integral
- Cover Material BMC
- Dryer Activation Automatic
- Dry Time 8 sec
- Amps 11.3/12.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excel Dryer
- MFR # XL-BW-1.1N-H-110-120V
- Zoro # G2388983
- UPC # 700251132429
- Country of Origin United States
- Category Hand Dryers
Dimensions
Width | 11 3/4 in |
Height | 12 45/64 in |
Depth | 6 45/64 in |
Overall Depth | 6 3/4 in |
Overall Width | 11 3/4 in |
Overall Height | 12 3/4 in |
Description
Hand Dryer, Dry Time 8 sec, Cover Material BMC, Color White, ADA Compliant No, Sound Level 59 to 67 dBA, Voltage 110 to 120V AC, Heat Setting Levels High, Low, Medium, Compatible with HEPA Filter Yes, Includes HEPA Filter Yes, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Smooth, Standards ADA Compliant, EPD Certified, Green Product Certified, GSA, HPD Certified, UL, Includes Tamper Proof Wrench, Air Flow Rate 19,000 lfm, Maximum Air Temperature 135 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 8" Cast Iron Wafer Check Valve (DD1F-CI-34136-800)
- KOHLER Honesty Robe Hook (26636-CP)
- DELTA Broderick Single Handle Pull-Down Kitchen Faucet (9190-CZ-DST)
- MUELLER STEAM SPECIALTY 3", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (3 125F)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-1.1N-H-110-120V)
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-ECO-1.1-208-277V)
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-208-277V)
- EXCEL DRYER Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-GRV-1.1N-208-277V)
- EXCEL DRYER Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-W-1.1N-110-120V)
- EXCEL DRYER Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-GRV-208-277V)
- EXCEL DRYER Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-W-1.1N-H-110-120V)
- Excel Dryer Hand Dryers