Excel Dryer

Hand Dryer, Integral Nozzle, Automatic


original price: $522.78
29% off
new price: $370.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Watts 770/915
  • Overall Height 14 in
  • Depth 4"
  • Height 13-61/64"
  • Color White
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 14 in
Depth 4"
Height 13-61/64"
Overall Depth 4 in
Width 9-11/64"
Overall Width 9 1/8 in

Description

Hand Dryer, Dry Time 14 sec, Cover Material ABS Plastic, Color White, ADA Compliant Yes, Sound Level 66 to 74 dBA, Voltage 110 to 120V AC, Heat Setting Levels High, Low, Medium, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Smooth, Standards ADA Compliant, EPD Certified, Green Product Certified, GSA, HPD Certified, UL, Includes Tamper Proof Wrench, Air Flow Rate 16,000 lfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.