Shop All Hand Dryers
Excel Dryer
Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer
Mfr # XL-WV-ECO-1.1N-208-277V
Zoro # G5872629
original price:
$730.34
15% off
new price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Integral
- Cover Material Zinc Diecast
- Dryer Activation Automatic
- Dry Time 12 sec
- Amps 5.6/6.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excel Dryer
- MFR # XL-WV-ECO-1.1N-208-277V
- Zoro # G5872629
- UPC # 700251133013
- Country of Origin United States
- Category Hand Dryers
Dimensions
Height | 12 45/64 in |
Width | 11 3/4 in |
Depth | 6 45/64 in |
Overall Height | 12 3/4 in |
Overall Width | 11 3/4 in |
Overall Depth | 6 3/4 in |
Description
Hand Dryer, Dry Time 12 sec, Cover Material Zinc Diecast, Color White, ADA Compliant No, Sound Level 59 to 67 dBA, Voltage 208 to 277V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Epoxy Enamel, Standards RoHS, UL/CUL Listed, Includes Tamper Proof Wrench, Air Flow Rate 19,000 lfm, Maximum Air Temperature 135 Degrees F, Features Not Applicable, Product Type Hand Dryer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 316 SS, 3/4 x 1/2", NPT (ZUSA-PF-7087)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 1/4 in, NPT (ZUSA-PF-10232)
- PARGRIP Strt Reducer, PFA, Comp, 3/8In x 1/4In (GSCR-64)
- T&S BRASS Single Pantry Faucet Deck 18" Noz (B-0205)
- EXCEL DRYER Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-SBV-ECO-1.1N-208-277V)
- EXCEL DRYER Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-GRV-ECO-1.1N-208-277V)
- EXCEL DRYER Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-GRV-1.1N-208-277V)
- EXCEL DRYER Smooth, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (TA-SB-110-120V)
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-1.1N-H-110-120V)
- EXCEL DRYER Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-SBV-208-277V)
- BOBRICK Bobrick TrimLine Automatic Surface Mount Hand Dryer, ADA Compliant, Black Stainless, 115V (B-7128 115V)
- Excel Dryer Hand Dryers