Shop All Hand Dryers
Excel Dryer
Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer
Mfr # XL-WV-1.1N-208-277V
Zoro # G2389044
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Integral
- Cover Material Zinc Diecast
- Dryer Activation Automatic
- Dry Time 10 sec
- Amps 5.6/6.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excel Dryer
- MFR # XL-WV-1.1N-208-277V
- Zoro # G2389044
- UPC # 700251132375
- Country of Origin United States
- Category Hand Dryers
Dimensions
Height | 12 45/64 in |
Depth | 6 45/64 in |
Width | 11 3/4 in |
Overall Width | 11 3/4 in |
Overall Height | 12 3/4 in |
Overall Depth | 6 3/4 in |
Description
Hand Dryer, Dry Time 10 sec, Cover Material Zinc Diecast, Color White, ADA Compliant No, Sound Level 59 to 67 dBA, Voltage 208 to 277V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Epoxy Enamel, Standards RoHS, UL/CUL Listed, Includes Tamper Proof Wrench, Air Flow Rate 19,000 lfm, Maximum Air Temperature 135 Degrees F, Features Not Applicable, Product Type Hand Dryer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Gasket, 40Mm Cartridge (2200-024JKABNF)
- BESTCARE Flush Valve, Toilet, Push Button, 0.5 gpf (WH2898-ADA-0.5)
- MILWAUKEE TOOL 2-3/8 in. Ratcheting Pipe Cutter (48-22-4215)
- ZORO SELECT 1/2" NPT Stainless Steel Swing Check Valve (4VMT9)
- EXCEL DRYER Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-SBV-1.1N-208-277V)
- EXCEL DRYER Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-GRV-1.1N-208-277V)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-ECO-110-120V)
- EXCEL DRYER Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-W-1.1N-110-120V)
- EXCEL DRYER Excel Dryer 604161AH High Speed Hand Dryer XL-SB-1.1N-H-110-120V - Brushed Stainless Steel (604161AH)
- EXCEL DRYER Excel Dryer#174; Recess Kit For Xlerator/XceleratorEco Hand Dryers (40502)
- SANIFLOW AUTOMATIC HAND DRYER - SATIN STAINLESS STEEL (E88ACS-UL)
- Excel Dryer Hand Dryers