Shop All Hand Dryers
Excel Dryer
Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer
Mfr # XL-W-H-110-120V
Zoro # G2388843
original price:
$825.00
4% off
new price: $785.00
/ea
Free Shipping & Returns
$785.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Integral
- Cover Material Zinc Diecast
- Dryer Activation Automatic
- Dry Time 8 sec
- Amps 11.3/12.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excel Dryer
- MFR # XL-W-H-110-120V
- Zoro # G2388843
- UPC # 700251132351
- Country of Origin United States
- Category Hand Dryers
Dimensions
Height | 12 45/64 in |
Width | 11 3/4 in |
Depth | 6 45/64 in |
Overall Width | 11 3/4 in |
Overall Depth | 6 3/4 in |
Overall Height | 12 3/4 in |
Description
Hand Dryer, Dry Time 8 sec, Cover Material Zinc Diecast, Color White, ADA Compliant No, Sound Level 65 to 75 dBA, Voltage 110 to 120V AC, Heat Setting Levels High, Low, Medium, Compatible with HEPA Filter Yes, Includes HEPA Filter Yes, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Epoxy Enamel, Standards ADA Compliant, EPD Certified, Green Product Certified, GSA, HPD Certified, UL, Includes Tamper Proof Wrench, Air Flow Rate 19,000 lfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Utlty Grd/Lght Dty Plstc Seat, Wht, Elongt, With Cover, Elongated (U100600)
- ANVIL Strut Pipe Clamp, Pipe Sz 2 1/2 In (2400326142)
- OATEY 4 In. Knock-Out Test Cap ABS Plug (39103)
- ZORO SELECT P-Trap with Solvent Weld Joint, 2 In Hub (02222)
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-ECO-110-120V)
- EXCEL DRYER Smooth, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (TA-SB-110-120V)
- EXCEL DRYER Xlerator Automatic Hand Dryer, Brushed Stainless Steel, 208277V (604166)
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-1.1N-208-277V)
- EXCEL DRYER Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-GRV-208-277V)
- EXCEL DRYER Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-SBV-H-208-277V)
- BOBRICK B750115V White Hand Dryer (B750-115V)
- Excel Dryer Hand Dryers