Shop All Scissors
Excel Blades
Curved Lexan Scissors 5.5 in.
Mfr # 55533IND
Zoro # G509231957
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excel Blades
- MFR # 55533IND
- Zoro # G509231957
- Country of Origin Pakistan
- Category Scissors
Description
Both professionals and hobbiest, rejoice! The Excel Blades' Excel Blades Curved Lexan Scissors 5.5 in. Stainless Steel Scissors is set to become your next favorite tool! This curved scissors are made of a stainless-steel body with injection molded soft grip for comfortable and secure fingers insertion and hold. The diversity of the stainless-steel shears allows this tool to perform perfectly on completing projects involving trimming and making smooth cuts on different materials. These curved scissors are wear-resistant and ensure precise and crisp cuts. These scissors are used by trained medical staff, graphic artists, architects, designers, hobbyists, scrapbook artists, and crafters for medical profession, model making, paper cutting, cake decorating, circuit vinyl cutting, and office professional.The item # 55533 is made of high carbon steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE MFG CO Sharpie 1742661 Plastic Point Stick Permanent Water Resistant Pen Black Ink Fine 4 per Pack (1742661)
- UNIVERSAL Envelope, 6-1/2 x 9-1/2, Clasp, Brown, PK100 (UNV35261)
- DRI MARK Counterfit Bill Detector, Tri-Test, Black (351TRI)
- PRESSMAN Checkers Game (111212)
- EXCEL BLADES Curved Tip Shear Scissors 3.5" Surgical Stainless Steel, 12pk (55613)
- EXCEL BLADES Curved Lexan Cutting Scissors, 5.5" Stainless Steel Scissors 6pk (55533)
- EXCEL BLADES Straight Tip Shear Scissors 3.5 in. Surgical Stainless Steel (55615IND)
- EXCEL BLADES Straight Tip Shear Scissors 3.5" Surgical Stainless Steel, 12pk (55615)
- WESTCOTT Stainless Steel Scissors Three Pack, 8 in. Long, 3 in. Cut Length, Assorted Color Offset Handle, 3PK (13023/13403)
- CYNAMED Micro Sprng Scissor, Gold Hand, Angled, 4.5 (CYZR-0362)
- SCOTCH Scissors, 7", Red/Gray (1427)
- Excel Blades Scissors