Shop All Drill Bit Sets
Excel Blades
20 Assorted Drills Index #61, #80
Mfr # 55522IND
Zoro # G009232805
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excel Blades
- MFR # 55522IND
- Zoro # G009232805
- Country of Origin China
- Category Drill Bit Sets
Description
Both professionals and hobbiest, rejoice! The Excel Blades' Excel Blades 20 Assorted Drills Index #61 - #80 is set to become your next favorite tool! This drill pack features fine high speed steel drills made from stainless steel, includes drills #61 - #80 and comes in a case pack for safety and organized keeping. This drill includes drill bits 61,62,63,64,65,66,67,68,69,70,71 72,73,74,75,76,77,78,79,80. These drill bits are used on wood, resin, jewelry, walnut, amber, beeswax, olive nut, beads, PVC, acrylic, plastic, and more. The item # 55522 is made of high carbon steel.This products works in conjuntion with Excel Blades' pin vises: 55661, 70003, 70011, 70023.It comes with 1 per pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISSTON Blu-Mol 0.75 In. Xtreme Carbide Tipped Hole Saw (C12)
- SCS Dissipative Table Mat, Blue, 2 x 4 ft. (8900)
- WRIGHT TOOL Speeder 1/4" Drive Speeder - 16 (2445L)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 47 mm Size, Standard Socket, Black Phosphate (49-66-6385)
- EXCEL BLADES Mini Pin Vise with 12 Drills (70003IND)
- EXCEL BLADES 20 Piece Drill Set with Flat Case #61, #80 (55511IND)
- BOSCH Drill Bit Set, 5 pcs., Titanium Finish (TI5IM)
- MONTANA BRAND 29 Piece Black & Gold Jobber Drill Bits In Case (MB-64871)
- CRAFTSMAN Jobber Drill Bit Set, Split Point, 14 Bits (CMAM2214)
- KODIAK CUTTING TOOLS 60 Pc. Drill Sets Drill Bit Sets with Cases (5420316)
- DRILL AMERICA 9/16-1"x16ths 8Pc. HSS Reduce Shank Drill Bit Set (DWD1008-SET)
- Excel Blades Drill Bits