Shop All Vehicle Bulbs & Lenses
Excel
20W T3 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish
Mfr # S4492
Zoro # G0957697
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T3
- Bulb Base Type Bayonet Double Contact
- Light Appearance Warm White
- Watts 20 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excel
- MFR # S4492
- Zoro # G0957697
- UPC # 045923044922
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 2.25 in |
Diameter | 0.38 in |
Light Bulb Dia. | 0.38 in |
Max. Overall Bulb Length | 2-1/4 in |
Description
Bulb,Halogen,20W,T3,Bayonet Double Conta
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH No Drill Mud Flaps, Black, 110035-120076 (110035-120076)
- CTA MANUFACTURING SUBARU FUEL LINE DISCONNECT TOOL (CTA3476)
- GP-THUNDER GP-Thunder GP-1156-CR Chrome Silver Red Light Bulb Straight Pin (GP-1156-CR)
- WEATHER GUARD Model 123-52-04 Saddle Box, Aluminum (123-52-04)
- EXCEL 40W T3 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S4487)
- EXCEL 20W T3 Halogen Light Bulb - Mini Candelabra Base - Frost Finish (S4489)
- ILC Replacement for Oshino Ol-8552 replacement light bulb lamp (OL-8552 OSHINO)
- LUMAPRO Mini Lamp, 1449, 0.3W, G3 1/2, 14V, PK10 (1449-10PK)
- DORMAN License Lamp Lense, 68147 (68147)
- ILC Replacement For CHICAGO MINIATURE CML 755 BAYONET BASE BA9S SINGLE CONTACT 10PK (10PAK:WW-VDC8-1)
- HELLA HELLA H71070602 Driving- Fog Light Bulb (H57-H71070602)
- Excel Vehicle Bulbs & Lenses