Shop All Automotive Alarms & Sirens
Excalibur
Excalibur AL18703DB 433 MHz LCD 2-Way RS Alarm Combo
Mfr # AL18703DB
Zoro # G904028817
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Excalibur
- MFR # AL18703DB
- Zoro # G904028817
- UPC # 289538969755
- Country of Origin China
- Category Automotive Alarms & Sirens
Description
Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services are named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.
Features- 433 MHz LCD 2-Way RS Alarm Combo
- Onboard Temp Sensor
- Weight: 2.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Male Elbow, 90 deg., 5/8"x1/2" (016281)
- PARKER Male Run Tee, 1/4 in. Tube Sz, 1.84 in. L (371PTCSP-4-4)
- PERFORMANCE TOOL Wilmar PMW5348 26 Piece Hose Clamp Assortment (PMW5348)
- MILTON Truck Valve Extension, 2-1/4", PK10 (440-1)
- EXCALIBUR Excalibur - Omega 141007 4-Button Replacement Remote- Transmitter for AL2030EDPB (141007)
- EXCALIBUR / OMEGA UNIVERSAL ADAPTER HARN (OLHRNRSPWR)
- ECCO Alarm, Dual Tone Fast Pulse, 102Db (DT500FP-LWC)
- ECCO Alarm, 102Db Back-Up/102Db Dual Tone (DF532)
- OMEGA Omega AU85TN Dual Zone Magnetic and Glass Breakage Sensor (AU85TN)
- FORTIN Fortin EVO-ALL Universal All-In-One Data Bypass EvoAll (EVO-ALL)
- KINGS CONTROL AL1000 Tailgater Security Alarm (K6B-AL1000)
- Excalibur Automotive Electrical