Shop All Cam Locks
Excalibur Alarms
Excalibur Alarms RS272 1500 ft. 1 Plus 1 Button Remote Start Keyless Entry System
Mfr # RS272
Zoro # G304045858
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Excalibur Alarms
- MFR # RS272
- Zoro # G304045858
- UPC # 289538972441
- Country of Origin China
- Category Cam Locks
Description
An auxiliary channel allows you to add a function like popping open the trunk or turning on the defroster. The system is compatible with most factory and aftermarket security systems. The RS-272 module uses Excalibur's Vehicle Learn Technology to automatically detect the vehicle's ignition, accessory, and start sequence, and then reconfigure itself to match. Loading and downloading programming is not necessary.
Features- Remote start and keyless entry system
- Two 2-button 1-way remotes up to 1500-foot range
- Vehicle Learn Mode automatically programs starter for your vehicle
- One auxiliary channel for adding an optional function
- For most applications an immobilizer bypass module is required
- Compatible with most factory and aftermarket security systems
- Size: 1500 ft.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Remote Release, Momentary Switch (660-T4)
- MSI Cyrus Bembridge 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0116)
- DANCO 2-3/32 in. D X 1-27/32 in. D #103 Rubber O-Ring (75099B)
- KEYLESS FACTORY KeylessFactory: 2016-2019 Honda CR-V HR-V / 4-Button Shell / PN: 35118-T7S-A00 / MLBHLIK6-1T (RHS-HON-1473)
- GLOBAL RV Compartment Door Cam style lock, 7/8 in. Barrel length, Keyed to G349 Key Code (CLB-349-78-SS)
- COMPX NATIONAL Removable Core Plug Cabinet and Drawer Dead Bolt Locks, 107 Key, For Material Thickness 7/8 in (C8178-107-26D)
- ZORO SELECT Keyless Wing-Handle Cam Locks, Straight For Material Thickness 9/16 in (1XRY7)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/64 in (C8051-KD-3)
- COMPX CHICAGO File Cabinet Locks, Keyed Alike, 1X03 Key (C5001LP-1X03)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C420A Key, For Material Thickness 15/16 in (C8704-C420A-14A)
- CCL Enclosure Lock, Pin, Raw Brass (A55481)
- Excalibur Alarms Cam Locks