Shop All Disposable Gloves
Examgards
Nitrile Exam Gloves, Nitrile, Powder-Free, S, 1000 PK, Blue
Mfr # 304340271
Zoro # G6399210
product price: $138.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Powdered/Powder-Free Powder-Free
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Examgards
- MFR # 304340271
- Zoro # G6399210
- UPC # 10738101402719
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Nitrile Exam Gloves |
Color | Blue |
Material | Nitrile |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Description
ExamGards Powder Free Non-Sterile Exam Small Blue Nitrile Glove
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free, XS (SEC-375-XS)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 105)
- MASTER LOCK Lockout Station, Unfilled, Steel, 31" H (S3500)
- CONDOR Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (2XLZ6)
- EXAMGARDS Nitrile Exam Gloves, Nitrile, Powder-Free, M, 1000 PK, Blue (304340272)
- EXAMGARDS Nitrile Exam Gloves, Nitrile, Powder-Free, M, 1000 PK, Black (304340282)
- EXAMGARDS Nitrile Exam Gloves, Nitrile, Powder-Free, XL, 1000 PK, Black (304340284)
- SW TRUEFORM Powerform, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (N700344)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, M, 100 PK, Green (25-101 M)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (FP-N-100-S-BLE)
- HAND-TEK Nitrile Disposable Gloves, Nitrile, Powder-Free, M, 1000 PK, Blue (NMNITPF102)
- Examgards Gloves & Hand Protection