Shop All Disposable Gloves
Examgards
Nitrile Exam Gloves, Nitrile, Powder-Free, M, 1000 PK, Black
Mfr # 304340282
Zoro # G6417779
product price: $119.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Powdered/Powder-Free Powder-Free
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Examgards
- MFR # 304340282
- Zoro # G6417779
- UPC # 10738101402825
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Exam Gloves |
Material | Nitrile |
Color | Black |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Description
ExamGards Powder Free Non-Sterile Black Medium Nitrile Exam Glove
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, Met, PK10 (17928)
- SAFEWAZE 12in Arc Flash D-Ring Extender, Soft Loop, D-ring (022-2080)
- CUSTOM LEATHERCRAFT DRIVER GLOVES YELLOW XL (2063X)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, XL, 12PK (34-9025/XL)
- EXAMGARDS Nitrile Exam Gloves, Nitrile, Powder-Free, M, 1000 PK, Blue (304340272)
- EXAMGARDS Nitrile Exam Gloves, Nitrile, Powder-Free, XL, 1000 PK, Black (304340284)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, XL, 100 PK, Green (53CV59)
- MICROFLEX Black Dragon Zero PF Nitrile Exam Large, 100PK (BD-1003-NPF)
- MCR SAFETY SensaTouch, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (5014M)
- PIP Ambi-dex Turbo, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (63-332PF/M)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm , Latex, Powder-Free, L, 100 PK, White (SA650-1003)
- Examgards Disposable Gloves