Shop All Disposable Gloves
Examgards
Nitrile Exam Gloves, Nitrile, Powder-Free, L, 1000 PK, Blue
Mfr # 304340273
Zoro # G6402631
product price: $155.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Powdered/Powder-Free Powder-Free
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Examgards
- MFR # 304340273
- Zoro # G6402631
- UPC # 10738101402733
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Exam Gloves |
Color | Blue |
Material | Nitrile |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Description
ExamGards Powder Free Non-Sterile Exam Large Blue Nitrile Glove
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, It Is What It Is Sign, Portrait (OS-NS-P-710-V-13739)
- DURABLE CORPORATION Durable Corporation 681S0035BK 3 ft. W x 5 ft. L DuraLoop Entrance Mat in Black (681S35BK)
- ALPINE INDUSTRIES Triple Box Wire Wall Mount Glove Dispenser, White, PK4 (ALP485-04-WHI-4pk)
- CONDOR OUTDOOR PRODUCTS SUMMIT ZERO SOFTSHELL JACKET, OLIVE DRAB, XL (609-001-XL)
- EXAMGARDS Nitrile Exam Gloves, Nitrile, Powder-Free, M, 1000 PK, Blue (304340272)
- EXAMGARDS Nitrile Exam Gloves, Nitrile, Powder-Free, M, 1000 PK, Black (304340282)
- EXAMGARDS Nitrile Exam Gloves, Nitrile, Powder-Free, XL, 1000 PK, Black (304340284)
- DYNAREX Latex Surgical Gloves, 4 mil Palm, Latex, Powder-Free, 7 1/2, 1 PR, Bisque (2375)
- VALUGARDS Valugards PF, Vinyl Disposable Gloves, Vinyl, Powder-Free, L, 1000 PK, Clear (304340183)
- KIMTECH Kimtech, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, L, 200 PK, Blue (62828)
- BERTECH Finger Cots, 4 mil Palm, Natural Latex, XL, 1440 PK, White (FC-G-XL)
- Examgards Disposable Gloves