Shop All Vortex Tubes
Exair
Vortex Tube, 8 CFM, 550 BtuH, NEMA 4X
Mfr # 4808SS
Zoro # G1499066
Free Shipping & Returns
$1,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- CFM @ 100 psi 8 cfm
- BtuH @ 100 psi 550 BtuH
- Max. dBA 67 dBA
- Air Inlet 1/8 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # 4808SS
- Zoro # G1499066
- Country of Origin United States
- Category Vortex Tubes
Dimensions
Overall Length | 6 1/8 in |
Outside Dia. | 1.75 in |
Mounting Hole Size | 1.25 in |
Body Outside Diameter | 1 3/4 in |
Mounting Stud Thread Size | 1 in |
Inlet Size | 1/8 in |
Mounting Hole Diameter | 1 1/8 in |
Body Length | 5 in |
Description
Vortex Tube Enclosure Cooler, Maximum Flow Rate 8 cfm, Cooling Capacity 550 BtuH, Maximum Differential Temperature Setting 125 Degrees F, Body Material Stainless Steel, Inlet Size 1/8 in, Air Inlet Type NPT, Inlet Gender Female, Mounting Hole Diameter 1 1/8 in, Maximum Sound Level 67 dBA, Maximum Operating Temperature 125 Degrees F, NEMA Enclosure Rating 4X, Series Cabinet Cooler, Includes Thermostat, Mounting Stud Thread Size 1 in, Body Material Grade 303, Mounting Stud Thread Type NPS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN PLUG CUTTER 5/8"" (43910)
- HAKKO/CHP Spring Balancer, AT-SB20 (AT-SB20)
- HANSEN GLOBAL Hansen Global HNE50000 Hex / Torx Tray (HNE50000)
- CAPRI TOOLS 1/4 in Drive 3/16 in 12-Point SAE Shallow Socket (CP16154)
- EXAIR Vortex Tube, 8 CFM, 550 BtuH, NEMA 4 (4808)
- EXAIR Vortex Tube, SS, 25 CFM, 1700 BtuH (3225)
- EXAIR Vortex Tube, SS, 15 CFM, 1000 BtuH (3215)
- EXAIR Exair 3905, Cold Muffler For 2-8 SCFM Vortex Tube (3905)
- EXAIR Vortex Tube, 35 CFM, 2500 BtuH, NEMA 4 (4835)
- EXAIR Vortex Tube, SS, 2-8 CFM, 135-550 BtuH (X060308)
- EXAIR Vortex Tube, 35 CFM, 2500 BtuH, NEMA 4X (4835SS)
- Exair Vortex Tubes