Shop All Vortex Tubes
Exair
Vortex Tube, 8 CFM, 550 BtuH, NEMA 4
Mfr # 4808
Zoro # G1943417
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- CFM @ 100 psi 8 cfm
- Max. dBA 67 dBA
- BtuH @ 100 psi 550 BtuH
- Air Inlet 1/8 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # 4808
- Zoro # G1943417
- Country of Origin United States
- Category Vortex Tubes
Dimensions
Overall Length | 6 1/8 in |
Mounting Hole Size | 1.25 in |
Outside Dia. | 1.75 in |
Mounting Hole Diameter | 1 1/8 in |
Inlet Size | 1/8 in |
Mounting Stud Thread Size | 1 in |
Body Outside Diameter | 1 3/4 in |
Body Length | 5 in |
Description
Vortex Tube Enclosure Cooler, Maximum Flow Rate 8 cfm, Cooling Capacity 550 BtuH, Maximum Differential Temperature Setting 125 Degrees F, Body Material Aluminum, Inlet Size 1/8 in, Air Inlet Type NPT, Inlet Gender Female, Mounting Hole Diameter 1 1/8 in, Maximum Sound Level 67 dBA, Maximum Operating Temperature 125 Degrees F, NEMA Enclosure Rating 4, Series Cabinet Cooler, Includes Thermostat, Mounting Stud Thread Size 1 in, Mounting Stud Thread Type NPS, IP Rating IP66
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Extractor, Spiral Flute, Size #9 (2RUP7)
- DEWALT 5/32" x 4" Multi Material Drill Bit (DWA56104)
- KO-KEN Socket set 8mm-19mm Flare Nut 150mm 6 pieces 3/8 Sq. Drive (RS3300FN/6)
- KNIPEX Mini Bolt Cutter, 8" Overall Length (71 32 200 T BKA)
- EXAIR Exair, Vortex Tube, Large, 100 SCRM, 6800 BTU/Hr (3298)
- EXAIR Vortex Tube, 35 CFM, 2500 BtuH, NEMA 4X (4835SS)
- EXAIR Exair 3905, Cold Muffler For 2-8 SCFM Vortex Tube (3905)
- EXAIR Vortex Tube, 8 CFM, 550 BtuH, NEMA 12 (4308)
- EXAIR Vortex Tube, SS, 40 CFM, 2800 BtuH (3240)
- EXAIR Vortex Tube, SS, 15 CFM, 1000 BtuH (3215)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 12 (4315)
- Exair Vortex Tubes