Shop All Vortex Tubes
Exair
Vortex Tube, 8 CFM, 550 BtuH, NEMA 12
Mfr # 4308
Zoro # G1880015
product price: $782.99
/ea
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Stainless Steel
- CFM @ 100 psi 8 cfm
- BtuH @ 100 psi 550 BtuH
- Max. dBA 67 dBA
- Air Inlet 1/8 in (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 4308
- Zoro # G1880015
- Country of Origin United States
- Category Vortex Tubes
Dimensions
Overall Length | 5 13/16 in |
Mounting Hole Size | 0.88 in |
Outside Dia. | 1.17 in |
Mounting Stud Thread Size | 1/2 in |
Body Outside Diameter | 1 3/16 in |
Mounting Hole Diameter | 7/8 in |
Inlet Size | 1/8 in |
Body Length | 5 3/16 in |
Description
Vortex Tube Enclosure Cooler, Maximum Flow Rate 8 cfm, Cooling Capacity 550 BtuH, Maximum Differential Temperature Setting 125 Degrees F, Body Material Aluminum, Inlet Size 1/8 in, Air Inlet Type NPT, Inlet Gender Male, Mounting Hole Diameter 7/8 in, Maximum Sound Level 67 dBA, Maximum Operating Temperature 125 Degrees F, NEMA Enclosure Rating 12, Series Cabinet Cooler, Includes Thermostat, Mounting Stud Thread Size 1/2 in, Mounting Stud Thread Type NPS, IP Rating IP54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4 in. Diamond Ultra Wet Core Bit (48-17-5007)
- MAKITA 3-3/8" 20T Carbide-Tipped Saw Blade (A-95021)
- POWERBUILT 1/4" Drive X 7/16" 6Pt Socket (648278)
- FOWLER 6"/150mm Xtra-Value Cal Electronic Caliper with Super Large Display (541016001)
- EXAIR Vortex Tube, SS, 8 CFM, 550 BtuH (3208)
- EXAIR Vortex Tube, 35 CFM, 2500 BtuH, NEMA 4 (4835)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 4 (4815)
- EXAIR Exair 3905, Cold Muffler For 2-8 SCFM Vortex Tube (3905)
- EXAIR Exair, Vortex Tube, Large, 100 SCRM, 6800 BTU/Hr (3298)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 12 (4315)
- Exair Vortex Tubes