Shop All Vortex Tubes
Exair
Vortex Tube, 35 CFM, 2500 BtuH, NEMA 4
Mfr # 4835
Zoro # G2017644
product price: $898.99
/ea
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- CFM @ 100 psi 35 cfm
- BtuH @ 100 psi 2,500 BtuH
- Max. dBA 82 dBA
- Air Inlet 1/4 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 4835
- Zoro # G2017644
- Country of Origin United States
- Category Vortex Tubes
Dimensions
Overall Length | 7 1/4 in |
Mounting Hole Size | 1.94 in |
Outside Dia. | 2.5 in |
Body Outside Diameter | 2 1/2 in |
Mounting Stud Thread Size | 1 1/2 in |
Mounting Hole Diameter | 1 15/16 in |
Inlet Size | 1/4 in |
Description
Vortex Tube Enclosure Cooler, Maximum Flow Rate 35 cfm, Cooling Capacity 2,500 BtuH, Maximum Differential Temperature Setting 125 Degrees F, Body Material Aluminum, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Female, Mounting Hole Diameter 1 15/16 in, Maximum Sound Level 82 dBA, Maximum Operating Temperature 125 Degrees F, NEMA Enclosure Rating 4, Series Cabinet Cooler, Includes Cold Air Distribution Kit, Filter, Solenoid, Thermostat, Mounting Stud Thread Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Bore Gage, Range 0.400 to 0.700 (2323-07)
- PROTO Combination Wrench, SAE, 7/8in Size (J1228BASD)
- HEROS PRIDE Tool Belt, Shirt Keeper, Gray, Rubber (9074B)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34240)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 4 (4815)
- EXAIR Vortex Tube, 35 CFM, 2500 BtuH, NEMA 4X (4835SS)
- EXAIR Exair, Vortex Tube, Large, 100 SCRM, 6800 BTU/Hr (3298)
- EXAIR Vortex Tube, 35 CFM, 2500 BtuH, NEMA 12 (4335)
- EXAIR Vortex Tube, SS, 25 CFM, 1700 BtuH (3225)
- EXAIR Vortex Tube, SS, 2-8 CFM, 135-550 BtuH (X060308)
- EXAIR Exair 3905, Cold Muffler For 2-8 SCFM Vortex Tube (3905)
- Exair Vortex Tubes