Shop All Vortex Tubes
Exair
Vortex Tube, 30 CFM, 2000 BtuH, NEMA 4X
Mfr # 4830SS
Zoro # G0412772
product price: $1,280.99
/ea
Free Shipping & Returns
$1,280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- CFM @ 100 psi 30 cfm
- BtuH @ 100 psi 2,000 BtuH
- Max. dBA 80 dBA
- Air Inlet 1/4 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 4830SS
- Zoro # G0412772
- Country of Origin United States
- Category Vortex Tubes
Dimensions
Mounting Hole Size | 1.94 in |
Outside Dia. | 2.5 in |
Overall Length | 9 1/2 in |
Mounting Hole Diameter | 1 15/16 in |
Body Length | 7 1/4 in |
Inlet Size | 1/4 in |
Mounting Stud Thread Size | 1 1/2 in |
Body Outside Diameter | 2 1/2 in |
Description
Vortex Tube Enclosure Cooler, Maximum Flow Rate 30 cfm, Cooling Capacity 2,000 BtuH, Maximum Differential Temperature Setting 125 Degrees F, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Female, Mounting Hole Diameter 1 15/16 in, Maximum Sound Level 80 dBA, Maximum Operating Temperature 125 Degrees F, NEMA Enclosure Rating 4X, Series Cabinet Cooler, Includes Thermostat, Mounting Stud Thread Size 1 1/2 in, Body Material Grade 303, Mounting Stud Thread Type NPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA Hi-Viz Orange 16 Oz. Ball Pein Hammer (63160)
- K-TOOL INTERNATIONAL 3/8" Drive Mtrc Flare Nut Crowfoot Wrench Set, 10PCS, Metric, Flare Nut (KTI-27300)
- KESON 100 ft/30m Tape Measure, 3/8 in Blade (ST18M1003X)
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, 5/16" Thread Size, 2" Dia., Thru Tap (GNH2-HEXRT5----)
- EXAIR Vortex Tube, 35 CFM, 2500 BtuH, NEMA 4 (4835)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 4 (4815)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 4X (4815SS)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 12 (4315)
- EXAIR Vortex Tube, SS, 15 CFM, 1000 BtuH (3215)
- EXAIR Vortex Tube, SS, 8 CFM, 550 BtuH (3208)
- Exair Vortex Tubes