Shop All Vortex Tubes
Exair
Vortex Tube, 30 CFM, 2000 BtuH, NEMA 12
Mfr # 4330
Zoro # G1566187
product price: $842.99
/ea
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum, Stainless Steel
- CFM @ 100 psi 30 cfm
- Max. dBA 74 dBA
- BtuH @ 100 psi 2,000 BtuH
- Air Inlet 1/4 in (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 4330
- Zoro # G1566187
- Country of Origin United States
- Category Vortex Tubes
Dimensions
Outside Dia. | 1.34 in |
Overall Length | 8 5/8 in |
Mounting Hole Size | 1.13 in |
Inlet Size | 1/4 in |
Body Length | 8 in |
Mounting Stud Thread Size | 3/4 in |
Mounting Hole Diameter | 1 1/8 in |
Body Outside Diameter | 1 5/16 in |
Description
Vortex Tube Enclosure Cooler, Maximum Flow Rate 30 cfm, Cooling Capacity 2,000 BtuH, Maximum Differential Temperature Setting 125 Degrees F, Body Material Aluminum, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Male, Mounting Hole Diameter 1 1/8 in, Maximum Sound Level 74 dBA, Maximum Operating Temperature 125 Degrees F, NEMA Enclosure Rating 12, Series Cabinet Cooler, Includes Thermostat, Mounting Stud Thread Size 3/4 in, Mounting Stud Thread Type NPS, IP Rating IP54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS3135)
- JET Pneumatic R6 Cut-Off Tool (JAT-930)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 1/64 (44601)
- DRILL AMERICA 49/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X49/64X1/2)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 4X (4815SS)
- EXAIR Vortex Tube, SS, 40 CFM, 2800 BtuH (3240)
- EXAIR Vortex Tube, 35 CFM, 2500 BtuH, NEMA 4 (4835)
- EXAIR Vortex Tube, 35 CFM, 2500 BtuH, NEMA 12 (4335)
- EXAIR Vortex Tube, SS, 10-40 CFM, 650-2800 BtuH (X032807)
- EXAIR Vortex Tube, SS, 8 CFM, 550 BtuH (3208)
- EXAIR Exair 3905, Cold Muffler For 2-8 SCFM Vortex Tube (3905)
- Exair Vortex Tubes