Shop All Vortex Tubes
Exair
Vortex Tube, 15 CFM, 1000 BtuH, NEMA 12
Mfr # 4315
Zoro # G1336395
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Stainless Steel
- CFM @ 100 psi 15 cfm
- BtuH @ 100 psi 1,000 BtuH
- Max. dBA 73 dBA
- Air Inlet 1/4 in (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 4315
- Zoro # G1336395
- Country of Origin United States
- Category Vortex Tubes
Dimensions
Overall Length | 8 5/8 in |
Outside Dia. | 1.34 in |
Mounting Hole Size | 1.13 in |
Mounting Hole Diameter | 1 1/8 in |
Inlet Size | 1/4 in |
Body Length | 8 in |
Mounting Stud Thread Size | 3/4 in |
Body Outside Diameter | 1 5/16 in |
Description
Vortex Tube Enclosure Cooler, Maximum Flow Rate 15 cfm, Cooling Capacity 1,000 BtuH, Maximum Differential Temperature Setting 125 Degrees F, Body Material Aluminum, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Male, Mounting Hole Diameter 1 1/8 in, Maximum Sound Level 73 dBA, Maximum Operating Temperature 125 Degrees F, NEMA Enclosure Rating 12, Series Cabinet Cooler, Includes Thermostat, Mounting Stud Thread Size 3/4 in, Mounting Stud Thread Type NPS, IP Rating IP54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOKARI Uni-Plus for Round Cables 8-13mm (30400)
- VEGA Bit Holder, 1/4 x 3/8 Quick Release Squa (2HQ416SK)
- DIABLO Hole Saw 5/8" (DHS0625)
- WILTON Serrated Pad for Stock No. 63259 - 63282 (2909202)
- EXAIR Exair 3905, Cold Muffler For 2-8 SCFM Vortex Tube (3905)
- EXAIR Vortex Tube, 8 CFM, 550 BtuH, NEMA 12 (4308)
- EXAIR Vortex Tube, SS, 15 CFM, 1000 BtuH (3215)
- EXAIR Vortex Tube, SS, 25 CFM, 1700 BtuH (3225)
- EXAIR Vortex Tube, 35 CFM, 2500 BtuH, NEMA 4 (4835)
- EXAIR Vortex Tube, SS, 30 CFM, 2000 BtuH (3230)
- Exair Vortex Tubes