Shop All Pneumatic Muffler
Exair
Vacuum Ejector Muffler, 3/4 in. NPT, 200 F
Mfr # 890004
Zoro # G6217951
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Port (In.) 3/4 in
- Max. Temp. 200 Degrees F
- Type Pneumatic
- Function Reduces Noise
- Element Material Felt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 890004
- Zoro # G6217951
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Length (In.) | 7 7/8 in |
Air Inlet Size | 3/4 in |
Overall Length | 7 7/8 in |
Details
Item | Adjustable Vacuum Ejector Muffler |
NPT Port (In.) | 3/4 in |
Max. Temp. | 200 Degrees F |
Type | Pneumatic |
Function | Reduces Noise |
Element Material | Felt |
Fitting Material | Aluminum |
Number of Air Inlets | 1 |
Air Inlet Type | NPS |
For Fluid Type | Compressed Air |
Filter Element Material | Felt |
Air Inlet Gender | Male |
Material Filtered | Moisture, Oil |
Air Outlet Gender | Male |
Maximum Flow Rate | 32 cfm |
Maximum Operating Temperature | 200 Degrees F |
Noise Reduction Rating | 26 dBA |
Description
Adjustable Vacuum Ejector Muffler, Air Inlet Size 3/4 in, Air Inlet Type NPS, Air Inlet Gender Male, Maximum Flow Rate 32 cfm, Filter Element Material Felt, Maximum Operating Temperature 200 Degrees F, Noise Reduction Rating 26 dBA, Fitting Material Aluminum, Air Outlet Gender Male, For Fluid Type Compressed Air, Material Filtered Moisture, Oil, Number of Air Inlets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Washdown Mtr, Cap Strt, TEFC, 2 HP, 1740 rpm (056B17W15330)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (SRP-16)
- SMC Male Branch Tee, 5/16 in., TubexMNPT (KQ2T09-36AS)
- HERITAGE Grease Fitting, 3/8"-18PTF CS Z3 (H1714Z3)
- EXAIR Vacuum Ejector Muffler, 1/4 in. NPT, 200 F (890001)
- EXAIR Vacuum Ejector Muffler, 1 in. NPT, 200 F (890005)
- FESTO Silencer U-1/2-B (U-1/2-B)
- MILTON Pneumatic Breather Vent, 1/2" NPT, PK5 (1088-8)
- FESTO Silencer UOM-1/4 (UOM-1/4)
- FESTO Silencer AMTE-M-H-M5 (AMTE-M-H-M5)
- GAST 3/8IN NPT PNEUMATIC MUFFLERS AND SILENCER (AB608A)
- Exair Pneumatic System Components