Shop All Vacuum Ejectors
Exair
Vacuum Ejector, 530Lpm, 3/8 in. (F)NPT
Mfr # 840015
Zoro # G6166124
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 3/8 in
- Vacuum Port Size 1/2 in
- Exhaust Type 1/2 in (F)NPT
- Vacuum Flow Rate 5,300.0 lpm
- Ejector Type Single Stage Venturi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # 840015
- Zoro # G6166124
- Country of Origin United States
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 3/8 in |
Vacuum Port Size | 1/2 in |
Height | 40 mm |
Length | 138 mm |
Overall Length | 138 mm |
Details
Exhaust Type | 1/2 in (F)NPT |
Vacuum Flow Rate | 5,300.0 lpm |
Ejector Type | Single Stage Venturi |
Temp. Range | 250 Degrees F max |
Valve Type | Rotary |
Item | Vacuum Ejector |
Vacuum Pressure Range | 0 to 85 kPa |
Weight | 450 g |
Supply Pressure Range | 0 to 250 psi |
Pressure Port Gender | Female |
Maximum Operating Temperature | 250 Degrees F |
Vacuum Port Type | NPT |
Vacuum Port Gender | Female |
Maximum Flow Rate | 5,300 lpm |
Maximum Supply Pressure | 250 psi |
Pressure Port Type | NPT |
Description
Item Vacuum Ejector, Maximum Flow Rate 5,300 lpm, Maximum Operating Temperature 250 Degrees F, Maximum Supply Pressure 250 psi, Overall Length 138 mm, Pressure Port Gender Female, Pressure Port Size 3/8 in, Pressure Port Type NPT, Vacuum Port Gender Female, Vacuum Port Size 1/2 in, Vacuum Port Type NPT, Valve Type Rotary, Weight 450 g
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 05MJ-04MJ Straight, 3PK (2403-05-04)
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-16MOR 90 (4601-20-16)
- BROWNING MFG. BROWNING V BELT, , 3/8 X 19 IN (3L190)
- CENTURY Pump Motor, Capacitor-Start Design (T1102)
- EXAIR Vacuum Ejector, 2294Lpm, 1/2 in. (F)NPT (840060)
- EXAIR Vacuum Ejector, 1039Lpm, 3/8 in. (F)NPT (840030)
- EXAIR Vacuum Ejector, 164Lpm, 1/8 in. (F)NPT (840008)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH10DLA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH07DSA-01-01-01)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5LZ)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DLA-01-01-01)
- Exair Vacuum Ejectors