Shop All Vacuum Ejectors
Exair
Vacuum Ejector, 2294Lpm, 1/2 in. (F)NPT
Mfr # 840060
Zoro # G6150636
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/2 in
- Vacuum Port Size 3/4 in
- Exhaust Type 1 in (F)NPT
- Vacuum Flow Rate 2,294.0 lpm
- Valve Type Rotary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 840060
- Zoro # G6150636
- Country of Origin United States
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/2 in |
Vacuum Port Size | 3/4 in |
Height | 56 mm |
Length | 165 mm |
Overall Length | 165 mm |
Details
Exhaust Type | 1 in (F)NPT |
Vacuum Flow Rate | 2,294.0 lpm |
Valve Type | Rotary |
Temp. Range | 250 Degrees F max |
Supply Pressure Range | 0 to 250 psi |
Vacuum Pressure Range | 0 to 85 kPa |
Item | Vacuum Ejector |
Weight | 1,050 g |
Ejector Type | Single Stage Venturi |
Vacuum Port Type | NPT |
Maximum Supply Pressure | 250 psi |
Pressure Port Type | NPT |
Maximum Flow Rate | 2,294 lpm |
Vacuum Port Gender | Female |
Pressure Port Gender | Female |
Maximum Operating Temperature | 250 Degrees F |
Description
Item Vacuum Ejector, Maximum Flow Rate 2,294 lpm, Maximum Operating Temperature 250 Degrees F, Maximum Supply Pressure 250 psi, Overall Length 165 mm, Pressure Port Gender Female, Pressure Port Size 1/2 in, Pressure Port Type NPT, Vacuum Port Gender Female, Vacuum Port Size 3/4 in, Vacuum Port Type NPT, Valve Type Rotary, Weight 1,050 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz (3LU99)
- SPEEDAIRE 14.1 oz Multipurpose Grease Can Blue, 10 PK (2EPU9)
- ONDRIVES.US Keyless Rotary Shaft, 5/8" D, 36" L (GS6250-360)
- VELVAC 5/8" x 52" Stainless Steel Air Compressor Hose Silver (142552)
- EXAIR Vacuum Ejector, 164Lpm, 1/8 in. (F)NPT (840008)
- EXAIR Vacuum Ejector, 1039Lpm, 3/8 in. (F)NPT (840030)
- EXAIR Vacuum Ejector, 530Lpm, 3/8 in. (F)NPT (840015)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH10DLA-01-01-01)
- PIAB Vacuum Ejector, Inline, 31.5mm H, 1/4 in. (VL06T, 1/4)
- SMC Vacuum Ejector, Inline, Body, 1/4 In NPT (ZH15DSA-02-03-03)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH07DSA-01-01-01)
- Exair Pneumatic System Components