Shop All Vacuum Ejectors
Exair
Vacuum Ejector, 164Lpm, 1/8 in. (F)NPT
Mfr # 840008
Zoro # G6212333
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/8 in
- Vacuum Port Size 1/4 in
- Exhaust Type 1/4 in (F)NPT
- Vacuum Flow Rate 164.0 lpm
- Temp. Range 250 Degrees F max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 840008
- Zoro # G6212333
- Country of Origin United States
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 1/4 in |
Length | 111 mm |
Height | 33 mm |
Overall Length | 111 mm |
Details
Exhaust Type | 1/4 in (F)NPT |
Vacuum Flow Rate | 164.0 lpm |
Temp. Range | 250 Degrees F max |
Weight | 250 g |
Supply Pressure Range | 0 to 250 psi |
Vacuum Pressure Range | 0 to 85 kPa |
Valve Type | Rotary |
Ejector Type | Single Stage Venturi |
Item | Vacuum Ejector |
Maximum Supply Pressure | 250 psi |
Maximum Flow Rate | 164 lpm |
Vacuum Port Gender | Female |
Pressure Port Gender | Female |
Pressure Port Type | NPT |
Maximum Operating Temperature | 250 Degrees F |
Vacuum Port Type | NPT |
Description
Item Vacuum Ejector, Maximum Flow Rate 164 lpm, Maximum Operating Temperature 250 Degrees F, Maximum Supply Pressure 250 psi, Overall Length 111 mm, Pressure Port Gender Female, Pressure Port Size 1/8 in, Pressure Port Type NPT, Vacuum Port Gender Female, Vacuum Port Size 1/4 in, Vacuum Port Type NPT, Valve Type Rotary, Weight 250 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR 1.5 Gal PlugNPlay On Demand Air Systems 12V, 120 PSI Kit (20004)
- ARO Valve, Air, Pilot, 1/4 In (A222PS)
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (0F)
- ZORO SELECT V-Belt, B43 (51EU23)
- EXAIR Vacuum Ejector, 2294Lpm, 1/2 in. (F)NPT (840060)
- EXAIR Vacuum Ejector, 1039Lpm, 3/8 in. (F)NPT (840030)
- EXAIR Vacuum Ejector, 530Lpm, 3/8 in. (F)NPT (840015)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BLA-07-N01)
- PIAB Vacuum Ejector, Inline, 14.2mm H, Opn Exhst (VL06I, 6mm)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DLA-07-07-07)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DSA-07-07-07)
- Exair Pneumatic System Components