Shop All Vacuum Ejectors
Exair
Vacuum Ejector, 1039Lpm, 3/8 in. (F)NPT
Mfr # 840030
Zoro # G6094934
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 3/8 in
- Vacuum Port Size 1/2 in
- Exhaust Type 3/4 in (F)NPT
- Vacuum Flow Rate 1,039.0 lpm
- Weight 800 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # 840030
- Zoro # G6094934
- Country of Origin United States
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 3/8 in |
Vacuum Port Size | 1/2 in |
Length | 157 mm |
Height | 49 mm |
Overall Length | 157 mm |
Details
Exhaust Type | 3/4 in (F)NPT |
Vacuum Flow Rate | 1,039.0 lpm |
Weight | 800 g |
Ejector Type | Single Stage Venturi |
Temp. Range | 250 Degrees F max |
Vacuum Pressure Range | 0 to 85 kPa |
Item | Vacuum Ejector |
Supply Pressure Range | 0 to 250 psi |
Valve Type | Rotary |
Maximum Operating Temperature | 250 Degrees F |
Vacuum Port Gender | Female |
Vacuum Port Type | NPT |
Pressure Port Gender | Female |
Maximum Flow Rate | 1,039 lpm |
Pressure Port Type | NPT |
Maximum Supply Pressure | 250 psi |
Description
Item Vacuum Ejector, Maximum Flow Rate 1,039 lpm, Maximum Operating Temperature 250 Degrees F, Maximum Supply Pressure 250 psi, Overall Length 157 mm, Pressure Port Gender Female, Pressure Port Size 3/8 in, Pressure Port Type NPT, Vacuum Port Gender Female, Vacuum Port Size 1/2 in, Vacuum Port Type NPT, Valve Type Rotary, Weight 800 g
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 1.1250", Steel, W 0.500" (SPK-18-F)
- D&D 45" Outside Length, 1/2" Top Width, 1 Ribs (AX43)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.125 Rod (211301)
- TIMKEN TIM 749A, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (749A)
- EXAIR Vacuum Ejector, 2294Lpm, 1/2 in. (F)NPT (840060)
- EXAIR Vacuum Ejector, 164Lpm, 1/8 in. (F)NPT (840008)
- EXAIR Vacuum Ejector, 530Lpm, 3/8 in. (F)NPT (840015)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5LZ)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH05BSA-07-07)
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-020-00-00)
- SMC Vacuum Ejector, Inline, Body, 3/8 NPT (ZH20DLA-03-04-04)
- Exair Vacuum Ejectors