Shop All Vacuum Accessories
Exair
Vac-U-Gun Transfer System
Mfr # 6292
Zoro # G4482521
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Dia. 1-1/2"
- Air Flow 13 scfm
- Sound Level dBA 84 dBA
- Standards OSHA, EU General Product Safety Directive (2001/95/EC), EU Machinery Directive (2006/42/EC)
- Hose Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 6292
- Zoro # G4482521
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Hose Dia. | 1-1/2" |
Hose Length | 10 ft. |
Details
Air Flow | 13 scfm |
Item | Vac-U-Gun Transfer System |
Sound Level dBA | 84 dBA |
Standards | OSHA, EU General Product Safety Directive (2001/95/EC), EU Machinery Directive (2006/42/EC) |
Includes | Vac-U-Gun, Brush, Crevice Tool, Skimmer Tool, (2) Extension Wands |
Description
Vac-U-Gun Transfer System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 56 gal Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.15 mil, Natural, 100 PK (SLW4347SPNS)
- SORBO Natural Soft Squeegee Rubber 12 Pack 16 Inch, 12PK (1500-S)
- BLACK SWAN 0.5 gal 09025 Zap Drain Pipe Opener - Sulfuric Acid (BL300160)
- MALISH 60 in L Quick Release Mop Handle, Quick Release Connection, Blue, PK12 (54660)
- EXAIR Vac-U-Gun Collection System (6192)
- EXAIR Vac-U-Gun All Purpose System (6392)
- PROTEAM Shoulder Strap Assembly (100356)
- PROTEAM Release Foot Pedal (106939)
- PROTEAM Motor Mount Screw Kit (101271)
- PROTEAM Replacement Felt - 14" Floor Tool – Straight (100145)
- ZORO SELECT Agitator Brush Roller For Upright Vacuum (440013607)
- Exair Vacuum Accessories