Shop All Vacuum Accessories
Exair
Vac-U-Gun All Purpose System
Mfr # 6392
Zoro # G4482515
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Dia. 1-1/2"
- Filter Type Reusable
- Air Flow 13 scfm
- Sound Level dBA 84 dBA
- Hose Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 6392
- Zoro # G4482515
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Hose Dia. | 1-1/2" |
Hose Length | 10 ft. |
Details
Filter Type | Reusable |
Air Flow | 13 scfm |
Sound Level dBA | 84 dBA |
Includes | Vac-U-Gun, Reusable Bag, Brush, Crevice Tool, Skimmer Tool, Two Extension Wands |
Item | Vac-U-Gun All Purpose System |
Standards | OSHA, EU General Product Safety Directive (2001/95/EC), EU Machinery Directive (2006/42/EC) |
Description
Vac-U-Gun All Purpose System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Compact, Coreless, 1 Ply, 3000 Sheets, White, 18 PK (19374)
- PROTEAM ProDuster Sleeves, PK50 (101532)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5241-500000)
- BOBRICK Bobrick ClassicSeries Surface Mounted MultiRoll Tissue Dispenser B2888 (B2888)
- EXAIR Vac-U-Gun Collection System (6192)
- EXAIR Vac-U-Gun Transfer System (6292)
- PROTEAM Carbon Brush Set for ProForce Motor (105281)
- NILFISK Vacuum Tool Adapter (107409977)
- PROTEAM Left-hand Shoulder Strap (834058)
- PROTEAM 5" Upholstery Tool (100115)
- DUSTLESS TECHNOLOGIES Vacuum Hose, Yellow, 12 ft., Plastic (14251)
- Exair Vacuum Accessories