Shop All Air Gun Accessories
Exair
Swivel, 1/8 in. (M)NPT, M5 x 0.5 Female
Mfr # 9202
Zoro # G6070136
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 1/16 in
- For Use With Pico Air Nozzle
- Inlet 1/8 in (M)NPT
- Outlet M5 x 0.5 Female
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 9202
- Zoro # G6070136
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Length | 1 1/16 in |
Hole Dia. | 7/32 in |
Hole Diameter | 7/32 in |
Overall Length | 1 1/8 in |
Details
Item | Air Gun Swivel |
For Use With | Pico Air Nozzle |
Inlet | 1/8 in (M)NPT |
Outlet | M5 x 0.5 Female |
Material | Stainless Steel |
Number of Magnets | 0 |
Color | Silver |
Connection Type | Male to Female |
Air Inlet | 1/8 in MNPT |
Compatible with Product Type | Air Gun Nozzle |
Application | Designed to Fit All 1/8 in Air Guns with Female Output |
Product Type | Air Gun Swivel |
Compatible with Manufacturer Part Number | 1109 PEEK, 1109SS |
Description
Air Gun Swivel, Hole Diameter 7/32 in, Material Stainless Steel, Compatible with Manufacturer Part Number 1109 PEEK, 1109SS, For Use With Pico Air Nozzle, Overall Length 1 1/8 in, Air Inlet 1/8 in MNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS E-Z Stroke Pipe Saw, 8" (S49005)
- BONDHUS 30 Piece SAE/Metric/Torx? L-Shape Torx?/Hex Key Set, 14138 (14138)
- MITUTOYO Gage Block, 1/64" L, 3/8" H, Steel, ASME 0 (611310-531)
- BESSEY 90 DEG Corner Clamp (WS-1)
- EXAIR Chip Shield, 1/4" NPT Extensions (901222)
- EXAIR Swivel, 1/4 in. (M)NPT, 1/4 in. (F)NPT (9053)
- EXAIR Chip Shield Kit, 3/4" Ext, 3/8" NPT (901233)
- EXAIR Chip Shield Kit Atto Back Blow (901650)
- EXAIR Chip Shield, 3/4" Extensions (901223)
- EXAIR Safety Chip Shield for Air Guns (901220)
- CAPRI TOOLS Accessory Set for Windstorm EX High Performance Air Blow Gun, 4 pcs (CP21350-EXT)
- Exair Air Guns & Accessories