Shop All Air Gun Accessories
Exair
Swivel, 1/8 in. (M)NPT, M4 x 0.5 Female
Mfr # 9201
Zoro # G6167095
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 1/16 in
- For Use With Atto Nozzle
- Inlet 1/8 in (M)NPT
- Outlet M4 x 0.5 Female
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 9201
- Zoro # G6167095
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Length | 1 1/16 in |
Hole Dia. | 7/32 in |
Overall Length | 1 1/8 in |
Hole Diameter | 7/32 in |
Details
Item | Air Gun Swivel |
For Use With | Atto Nozzle |
Inlet | 1/8 in (M)NPT |
Outlet | M4 x 0.5 Female |
Material | Stainless Steel |
Connection Type | Male to Female |
Number of Magnets | 0 |
Color | Silver |
Compatible with Manufacturer Part Number | 1108 PEEK, 1108SS |
Product Type | Air Gun Swivel |
Air Inlet | 1/8 in MNPT |
Application | Designed to Fit All 1/8 in Air Guns with Female Output |
Compatible with Product Type | Air Gun Nozzle |
Description
Air Gun Swivel, Hole Diameter 7/32 in, Material Stainless Steel, Compatible with Manufacturer Part Number 1108 PEEK, 1108SS, For Use With Atto Nozzle, Overall Length 1 1/8 in, Air Inlet 1/8 in MNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 2.5lbs Engineer Hammer with Hickory Wood Handle, 14" (EEH-214W)
- SIMONDS Needle File Set, 4in.L, Swiss, Natural (83494600)
- RELTON Multiple Cutter Hammer Bit 3/4" X 16" Pyramid Point - SDS-max (PMX-12-22)
- CHAMPION CUTTING TOOL 1-1/4in CT7 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth (CHA CT7-1-1/4)
- EXAIR Chip Shield, 1/8" NPT Extensions (901221)
- EXAIR Swivel, 3/8 in. (M)NPT, 3/8 in. (F)NPT (9068)
- EXAIR Chip Shield Kit, 3/4" Ext, 3/8" NPT (901233)
- EXAIR Swivel, 1/2 in. (M)NPT, 1/2 in. (F)NPT (9069)
- EXAIR Safety Chip Shield for Air Guns (901220)
- EXAIR Chip Shield, 3/4" Extensions (901223)
- AIRSPADE AirSpade 2000 Valve Seal, 3 pcs., PK 6 (HT66)
- Exair Air Guns & Accessories